Shop All Belt Driven Exhaust Fans
Dayton
Med Duty Fan, 32,589 cfm, 208-230/460V
Mfr # 7M861
Zoro # G0479814
product price: $3,312.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,312.99
Free 30-Day Returns
Key Features
- Blade Dia. 54 in
- Exhaust/Supply Fan Motor HP 2 hp
- Drive Package With Motor Included Yes
- Max. BHP 2.3 hp
- Number of Blades 5
Product Information
- Brand Dayton
- MFR # 7M861
- Zoro # G0479814
- Country of Origin Multiple
- Category Belt Driven Exhaust Fans
Dimensions
Blade Dia. | 54 in |
Venturi Clearance Dia. | 55 in |
Dimension C | 6 1/2 in |
Dimension D | 2 in |
Width (In.) | 60 in |
Flange Width | 60 in |
Dimension B | 23 in |
Dimension F | 55 in |
Height | 60 in |
Flange Depth | 2 in |
Dimension A | 60 in |
Bearing Size | 1 1/4 in |
Dimension E | 16 1/2 in |
Max. Depth | 23 in |
Venturi Depth | 6 1/2 in |
Shaft Dia. | 1 1/4 in |
For Cut-Out Length | 56 1/2 in |
For Cut-Out Height | 56 1/2 in |
Blade Diameter | 54 in |
Venturi Diameter | 55 in |
Overall Width | 60 in |
Overall Depth | 24 1/2 in |
Overall Height | 60 in |
Manufacturer Warranty Length | 1 yr |
For Cut-Out Width | 56 1/2 in |
Shaft Diameter | 1 1/4 in |
Width | 60" |
Description
Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 54 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 32,589 cfm, For Cut-Out Height 56 1/2 in, For Cut-Out Width 56 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 32,589 cfm, Maximum Noise Level 18.4 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR KING 6" Portable Clip Fan, Non-Oscillating, 2 Speeds, 120VAC, White, Tilting Head (9145)
- YORK SOURCE1 Board Cntrl Simplicity Lite GasElec 2S (S1-03102995000)
- JOHNSON CONTROLS Dual Pressure Control, DPST (P72MA-1C)
- DAYTON Heavy Duty Fan, 30,825 cfm, 208-230/460V (7M8E0)
- DAYTON Std Duty Fan, 24,981 cfm, 115/208-230V (7CF41)
- DAYTON Std Duty Fan, 18,408 cfm, 208-230/460V (7AD44)
- DAYTON Exhaust Fan, 60 In, Less Drive Package (1AHA7)
- DAYTON Std Duty Fan, 14,712 cfm, 115/208-230V (7CF17)
- DAYTON Heavy Duty Fan, 22,791 cfm, 208-230/460V (7M8C5)
- DAYTON Std Duty Fan, 18,408 cfm, 115/208-230V (7CF22)
- DAYTON Heavy Duty Fan, 8115 cfm, 115/208-230V (7M880)
- Dayton Belt Driven Exhaust Fans