Shop All Vacuum Accessories
This Product is Discontinued
Dayton
Master Nozzle, 1-1/2" Vacuum Hose (Discontinued)
Mfr # 6X879
Zoro # G0780062
This Product is Discontinued
Key Features
- Attachment Dia. 1-1/2"
- Material Metal
- Width 14 in
- For Hose Diameter 1 1/2 in
- Fits Vacuum Brand Dayton
Product Information
- Brand Dayton
- MFR # 6X879
- Zoro # G0780062
- UPC # 190735372876
- Country of Origin Taiwan, Province of China
- Category Vacuum Accessories
Dimensions
Attachment Dia. | 1-1/2" |
Width | 14 in |
For Hose Diameter | 1 1/2 in |
Depth | 2 in |
Diameter | 1 1/2 in |
Details
Material | Metal |
Fits Vacuum Brand | Dayton |
For Vacuum Type | Backpack Vacuum, Canister Vacuum, Drum Top Heads, Handheld Vacuum, Shop Vacuum |
For Use With | 1-1/2" Vacuum Hose |
Item | Floor Tools and Nozzles |
Includes | 14 in Master Nozzle |
Attachment Product Grouping | Floor Tools and Nozzles |
Fits Vacuum Models | 5X872, 6X880, 6X888 |
Description
Floor Tools and Nozzles, For Hose Diameter 1 1/2 in, Material Metal, Width 14 in, Depth 2 in, Diameter 1 1/2 in, For Vacuum Type Backpack Vacuum, Canister Vacuum, Drum Top Heads, Handheld Vacuum, Shop Vacuum, Fits Vacuum Brand Dayton, Fits Vacuum Models 5X872, 6X880, 6X888, Includes 14 in Master Nozzle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.