Shop All Tube Benders
Dayton
Manual Tube Bender Kit
Mfr # 45J339
Zoro # G5299901
product price: $408.99
/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. Tubing (In.) 3/8 in, 1/2 in, 9/16 in, 5/8 in, 3/4 in, 7/8 in, 1 in
- Centerline Bend Radius 2, 2 1/4, 2 1/2, 3, 3 1/2, 3 3/4, 4 1/4
- Overall Length (In.) 24 3/4 in
- Bend Angle (Deg.) 0 to 180
- Application The Bender is Suitable for Round Pipe from 3/8 in to 7/8 in and Square Pipe 3/4 in and 1 in
Product Information
- Brand Dayton
- MFR # 45J339
- Zoro # G5299901
- UPC # 190735301098
- Country of Origin China
- Category Tube Benders
Dimensions
Outside Dia. Tubing (In.) | 3/8 in, 1/2 in, 9/16 in, 5/8 in, 3/4 in, 7/8 in, 1 in |
Centerline Bend Radius | 2, 2 1/4, 2 1/2, 3, 3 1/2, 3 3/4, 4 1/4 |
Overall Length (In.) | 24 3/4 in |
Centerline Bend Radius1 | 2 in, 4 1/4 in |
Overall Length | 24 3/4 in |
Tubing Outside Diameter | 1 in |
Details
Item | Manual Tube Bender Kit |
Bend Angle (Deg.) | 0 to 180 |
Application | The Bender is Suitable for Round Pipe from 3/8 in to 7/8 in and Square Pipe 3/4 in and 1 in |
Construction | Die Cast Aluminum |
Features | Easy and Safe Operating, Bend a Pipe by Pulling the Handle |
Bend Angle - Minimum | 0 Degrees |
Bend Angle - Maximum | 180 Degrees |
Material | Die Cast Aluminum |
Description
Manual Tube Bender Kit, Tubing Outside Diameter 1 in, Bend Angle - Minimum 0 Degrees , Bend Angle - Maximum 180 Degrees , Centerline Bend Radius 2 in, 4 1/4 in, Application The Bender is Suitable for Round Pipe from 3/8 in to 7/8 in and Square Pipe 3/4 in and 1 in, Features Bend a Pipe by Pulling the Handle, Easy and Safe Operating, Material Die Cast Aluminum, Overall Length 24 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECO LOGIC 1-1/4 HP Continuous Feed Garbage Disposal with Polished Chrome Sink Flange (10-US-EL-10-DS-3B-PC)
- ZORO SELECT Standard Coupling, 6", Iron, 1000 psi (0390003127)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H021)
- ANVIL Swivel Loop Hanger, Adj, Tube Sz 2 1/2 In (0500406988)
- WOODWARD FAB Round Tube Die, 1-1/8 in. dia., 3 in. CLR (WFBDT-118-3)
- K&S PRECISION METALS TUBING BENDR3/16""MAX 5PC (321)
- RIDGID Tubing Bender, 3/8 In OD, 13 In L (406)
- RIDGID Tube Bender (406M)
- ROTHENBERGER Hand Tube Bender, Steel, 30" L (90614)
- BAILEIGH INDUSTRIAL Progrmble Rotary Draw Bender, 3 In (BA9-RDB325220)
- WESTWARD Tubing Bender, 3/8 In (3CYU8)
- Dayton Plumbing Tools