Shop All Platform Lifts
Dayton
Manual Platform Lift Trucks, Manual, 220 lb Load Capacity, Hand Winch Lift Control
Mfr # 2MPU2
Zoro # G5824341
product price: $514.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$514.99
Free 30-Day Returns
Key Features
- Overall Height 72 in
- Overall Length 33 5/8 in
- Overall Width 24 5/8 in
- Color Blue, White
- Load Capacity 220 lb
Product Information
- Brand Dayton
- MFR # 2MPU2
- Zoro # G5824341
- UPC # 190735226766
- Country of Origin China
- Category Platform Lifts
Dimensions
Overall Height | 72 in |
Overall Length | 33 5/8 in |
Overall Width | 24 5/8 in |
Platform Length | 18 1/2 in |
Front Caster Dia. | 3 in |
Platform Width | 24 in |
Lifting Height Max. | 59 in |
Lifting Height Min. | 4 1/2 in |
Front Wheel Dia. | 3" |
Rear Caster Dia. | 5 in |
Overall Height with Platform Raised | 72 in |
Base Inside Width | 16 in |
Maximum Lifting Height | 59 in |
Platform LxW | 18 1/2 in x 24 in |
Caster Wheel Dia. | 5 in |
Overall LxWxH | 33 5/8 in x 24 5/8 in x 72 in |
Lifting Height Range | 4 1/2 in to 59 in |
Caster Wheel Width | 1 1/8 in |
Overall Height with Platform Lowered | 72 in |
Base Outside Width | 17 3/4 in |
Minimum Lifting Height | 4 1/2 in |
Description
Manual Platform Lift Trucks, Load Capacity 220 lb, Minimum Lifting Height 4 1/2 in, Maximum Lifting Height 59 in, Platform Length 18 1/2 in, Platform Width 24 in, Lift Control Hand Winch, Lift Mechanism Chain/Cable, Base Style Fixed, Base Inside Width 16 in, Base Outside Width 17 3/4 in, Frame Finish Powder Coated, Frame Type Rounded Back, Load Center 9 3/8 in, Overall Height with Platform Raised 72 in, Overall Length 33 5/8 in, Overall Width 24 5/8 in, Frame Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDCASTER 3" X 7/8" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 140 lb (RZ03TPP090TLGR01)
- ZORO SELECT Pneumatic Wheel, 8 In, 295 lb (1NWU3)
- DAYTON Wire Rope Thimble, 5/16 In, SS, PK25 (1DLH2)
- DAYTON Rectifier (MHGXEC71GGS)
- DAYTON Manual Platform Lift Truck, Manual, 500 lb Load Capacity, Hand Winch Lift Control (26Y451)
- DAYTON Manual Platform Lift Truck/Stackers, Manual, 750 lb Load Capacity, Foot Pump Lift Control (2MPU6)
- DAYTON Portable Manual Platform Lift Truck, Manual, 2,000 lb Load Capacity, Foot Pump Lift Control (4VME4)
- DAYTON Modular Powered-Lift/Manual-Push Platform Lift Truck with Workbench, Powered/Manual (2MPU8)
- DAYTON Manual Platform Lift Trucks, Manual, 220 lb Load Capacity, Push Button Lift Control (38ER33)
- DAYTON Modular Powered-Lift/Manual-Push Platform Lift Truck with Workbench, Powered/Manual (13X479)
- VESTIL LIGHTWEIGHT MANUAL WORK POSITION 440 CAP (MWP-440-M)
- Dayton Platform Lifts