Shop All Manual Chain Hoists
Dayton
Manual Chain Hoist, 4000 lb., Lift 10 ft.
Mfr # 29XP30
Zoro # G9786971
product price: $511.99
/ea
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 4,000 lb
- Hoist Lift 10 ft
- Hoist Mount Hook Mounted - No Trolley
- Hoist Overload Protection Yes
- Pull to Lift Rated Load 75 lb
Product Information
- Brand Dayton
- MFR # 29XP30
- Zoro # G9786971
- UPC # 190735215920
- Country of Origin China
- Category Manual Chain Hoists
Dimensions
Housing Length | 7 63/64 in |
Housing Width | 8 in |
Housing Depth | 7 in |
Manufacturers Warranty Length | 1 yr |
Body Depth | 7 1/16 in |
Maximum Lifting Length | 10 ft |
Mfr. Warranty Length | 1 yr |
Chain Length | 11 ft |
Minimum Retracted Length | 15 3/4 in |
Body Width | 8 in |
Lifting Hook Opening Width | 1 1/4 in |
Description
Manual Chain Hoist, Chain Length 11 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 15 3/4 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 4,000 lb, Maximum Lifting Length 10 ft, Mount Type Hook Mounted - No Trolley, Body Depth 7 1/16 in, Body Material Steel, Body Width 8 in, Brake Type Double Disc Brake, Weston Style, Chain Grade Grade 100, Chain Material Alloy Steel, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Alum. Grip Walk Ramp w/Rail, 29.38x108.5 (AWR-G-28-9A-HR)
- GLEASON REEL Hubbell Ws50T12 Balancer Track (WS50-T12)
- SNAP-LOC Tie Down Strap, 1467 lb. Work Load Limit (SLTE212RR)
- IDEAL WAREHOUSE INNOVATIONS Laminated Bumper, LB910-14 (24-3488)
- DAYTON Manual Chain Hoist, 6000 lb., Lift 15 ft. (1VW62)
- DAYTON Low Headroom Chain Hoist, 6000 lb., 15 ft. (38EV12)
- DAYTON Low Headroom Chain Hoist, 1000 lb., 15 ft. (38EV03)
- DAYTON Low Headroom Chain Hoist, 6000 lb., 20 ft. (38EV13)
- DAYTON Manual Chain Hoist, 4000 lb., Lift 15 ft. (29XP31)
- DAYTON Manual Chain Hoist, 1000 lb., Lift 15 ft. (1VW52)
- DAYTON Manual Chain Hoist, 6000 lb., Lift 10 ft. (1VW61)
- Dayton Manual Chain Hoists