Shop All Metal Forming Machines
Dayton
Manual Bead Bending Machine
Mfr # 45J327
Zoro # G7627812
product price: $660.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.
$660.99
Free 30-Day Returns
Key Features
- Capacity of Mild Steel (Gauge) 18
- Application Bead Bending
- Construction Aluminum Frame
- Die (4) Sets Standard Rollers
- Features Base Can be Swiveled and Rotated, Base is Adaptable to Any Worktable, Maximum Thickness for Application is 1.2 mm (18 ga)
Product Information
- Brand Dayton
- MFR # 45J327
- Zoro # G7627812
- UPC # 190735300978
- Country of Origin China
- Category Metal Forming Machines
Dimensions
Throat Depth | 8 in |
Adjustable Depth Stop | Yes |
Details
Item | Bead Bending Machine |
Capacity of Mild Steel (Gauge) | 18 |
Application | Bead Bending |
Construction | Aluminum Frame |
Die | (4) Sets Standard Rollers |
Features | Base Can be Swiveled and Rotated, Base is Adaptable to Any Worktable, Maximum Thickness for Application is 1.2 mm (18 ga) |
Color | Gray |
Material | Aluminum Frame |
Power Source | Manual |
Sheet Metal Capacity Mild Steel | 18 ga |
Sheet Capacity Aluminum | 14 ga |
Included Roller Dies | (4) Sets of Standard Rollers |
Actuation | Hand Crank |
Sheet Metal Capacity Stainless Steel | 24 ga |
Shop By | Closeouts |
Description
Bead Bending Machine, Sheet Capacity Aluminum 14 ga, Sheet Metal Capacity Mild Steel 18 ga, Sheet Metal Capacity Stainless Steel 24 ga, Throat Depth 8 in, Adjustable Depth Stop Yes, Included Roller Dies (4) Sets of Standard Rollers, Actuation Hand Crank, Application Bead Bending, Color Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #1 (45671)
- WESTWARD Tool Bit, HSS w/5 Pct Cobalt, 1/2 In, 4 (4WZX1)
- ALLWAY 8-IN-1 Heavy Duty Multipurpose Putty Knife (BG1)
- M.A. FORD Tuffcut Xr 5 Flute End Mill, 12.0Mm (17847202A)
- DAYTON Foot Shear, 16 Ga, 52 In (13W878)
- DAYTON Shrinker/Stretcher, 18 Gauge (45J328)
- DAYTON Slip Roll, 50 In, 16 Ga. (13W883)
- DAYTON Slip Roll, 36 In, 16 Ga. (13W882)
- DAYTON Combination Shear, 30.25 in Bending Length, 30 in Cutting Width, Min 1 1/2 in Rolls (13W869)
- DAYTON Metal Forming Machine, 52 in Bending Length, 52 in Cutting Width, Min. 2 3/8 in Rolls (12G597)
- DAYTON Metal Brake With Stand, 36 in Bending Length, 36 in Cutting Width (45J326)
- Dayton Metal Forming Machines