Shop All Manifold Gauge Sets
Dayton
Manifold Gauge Set, 2 Valve, 3 Hoses
Mfr # 4PDF8
Zoro # G3095452
product price: $93.25
/ea
Free Shipping & Returns
$93.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Valves 2
- Refrigerant Compatibility R-12, R-22, R-502
- Number of Hoses 3
- Material Aluminum
- Gauges High Side Red 0 to 500 psi
Product Information
- Brand Dayton
- MFR # 4PDF8
- Zoro # G3095452
- UPC # 190735331583
- Country of Origin China
- Category Manifold Gauge Sets
Dimensions
Hose Length | 72 in |
Details
Item | Mechanical Manifold Gauge Set |
Number of Valves | 2 |
Refrigerant Compatibility | R-12, R-22, R-502 |
Number of Hoses | 3 |
Material | Aluminum |
Gauges High Side Red | 0 to 500 psi |
Gauges Low Side Blue | 30 in Hg to 350 psi |
Features | With 2 3/4 in Diameter High and Low Side Dry Gauges, Piston Style Valves |
Includes | Blind Ports On Manifold For Hoses When Not In Use, Hook, SAE Approved Hoses, Sight Glass |
For Use With | R-12, R-22, R-502 |
Type | Refrigeration, Air Conditioning Testing and Charging |
Description
Mechanical Manifold Gauge Set, Number of Valves 2, R-12, R-22, R-502, Number of Hoses 3, 72 in, 0 to 500 psi, 30 in Hg to 350 psi, Aluminum, With 2 3/4 in Diameter High and Low Side Dry Gauges, Piston Style Valves, Includes Blind Ports On Manifold For Hoses When Not In Use, Hook, SAE Approved Hoses, Sight Glass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAXCEL Downrod 36in Extension Black (2266KK)
- HONEYWELL HOME TRANSFORMER, 120/208/240V, UNIVERSAL MOUNT (AT175A1008)
- DAYTON Bath Exhaust Fn, 6In, Galv Steel, 115 V (60RG37)
- AIR HANDLER Ring Panel Air Filter, 20x30" (6GKN0)
- DAYTON Manifold Gauge Set, 2 Valve, 3 Hoses (4PDG1)
- DAYTON Manifold Gauge Set, 2 Valve, 3 Hoses (4PDF9)
- DAYTON Manifold Gauge Set, 2 Valve, 3 Hoses (4PDF7)
- DAYTON Manifold Gauge Set, 4 Valve, 4 Hoses (4PDG2)
- YELLOW JACKET Mechanical Manifold Gauge Set, 4-Valve (46010)
- JB INDUSTRIES Mini-Split Tool Kit, With 1/4 in H/P Hose (MSKIT1)
- MASTERCOOL Recharge Kit, 134A (85525)
- Dayton Manifold Gauge Sets