Shop All Pump Parts
Dayton
Manifold
Mfr # 780027
Zoro # G7395254
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Fits Brand Dayton
- For Use With Mfr. Model Number 6PY34, 6PY39
- Product Type Inlet/Discharge Manifold
- Media Temperature (Maximum) 180 Degrees F
Product Information
- Brand Dayton
- MFR # 780027
- Zoro # G7395254
- UPC # 190735205723
- Country of Origin Taiwan, Province of China
- Category Pump Parts
Dimensions
Media Discharge Connection Size | 1/2 in |
Details
Item | Manifold |
Material | Polypropylene |
Fits Brand | Dayton |
For Use With Mfr. Model Number | 6PY34, 6PY39 |
Product Type | Inlet/Discharge Manifold |
Media Temperature (Maximum) | 180 Degrees F |
Compatible with Pump Type | Air Operated Double Diaphragm Pump |
Media Temperature (Minimum) | 0 Degrees F |
Compatible with Brand | Dayton |
Compatible with Manufacturer Model Number | 6PY34, 6PY39 |
Compatible Manufacturer Part Number | 6PY34, 6PY39 |
Compatible with Manufacturer Part Number | 6PY34, 6PY39 |
Compatible with Manufacturer Model Number [NEW] | 6PY34, 6PY39 |
Compatible Manufacturer Model Number | 6PY34, 6PY39 |
For Use with Mfr. Model Number | 6PY34, 6PY39 |
Description
Manifold, Compatible with Grainger Part Number 6PY34, 6PY39, Compatible with Manufacturer Model Number 6PY34, 6PY39, Material Polypropylene, Media Discharge Connection Size 1/2 in, Media Discharge Connection Type Not Applicable, Media Intake Connection Size Not Applicable, Media Intake Connection Type Not Applicable, Product Type Inlet/Discharge Manifold, Valve Type Not Applicable, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Series Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Hydro Test Pump, 5.4gpm, 300psi, Honda, 34in (463010)
- LITTLE GIANT PUMP 115V Magnetic Drive Pump (589002)
- ZOELLER HEAVY-DUTY SUBMERSIBLE SEWAGE, EFFLUENT OR DEWATERING PUMP (267-0006)
- DAYTON Diaphragm, 25tpo (771974)
- DAYTON Pipe Plug, 1/8 NPT (PPL3502G)
- DAYTON Impeller Shim (PPTLS5012G)
- DAYTON Capacitor (PP211580-08G)
- DAYTON Pump Repair Kit, Fluid (6PY63)
- DAYTON Drive Shaft (PPM331101G)
- DAYTON Shaft (PPTXG911G)
- DAYTON Cartridge, Filter (4RK79)
- Dayton Pump Parts