Shop All Fan Parts
Dayton
Magnetic Coil, IEC, 240VAC, 40-95A
Mfr # 6EAU8
Zoro # G0245016
original price:
$12.32
22% off
new price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240VAC
- For Use With Dayton IEC Contactors 40 to 95 Amps
- Contactor Type IEC
- Fits Brand Dayton
- Coil Volts 240V AC
Product Information
Dimensions
Details
Voltage | 240VAC |
For Use With | Dayton IEC Contactors 40 to 95 Amps |
Item | Replacement Coil |
Contactor Type | IEC |
Fits Brand | Dayton |
Coil Volts | 240V AC |
VA Rating | 245 |
Phase | 3 |
Hz | 60 |
Coil Power | 245 VA |
Compatible with Series | Dayton 40 to 95A Contactors |
Coil Voltage | 240V AC |
Frequency | 60 Hz |
Contactor Style | IEC |
Description
Replacement Coil, Coil Voltage 240V AC, NEMA Size Not Applicable, Compatible with Series Dayton 40 to 95A Contactors, Contactor Style IEC, Coil Power 245 VA, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCOOL A/C Dye Syringes Kit, PK12 (27606)
- ALL-FILTERS 16 in. x 20 in. x 1 in. MERV 10 Pleated AC Furnace Air Filter, 12PK (16201.10 12PK)
- SIEMENS Ball Valve Assemblies, Two-Way, 1.6 Flow (171A-10303)
- CORDEX Infrared Window (IW2000)
- DAYTON Reflector, 120 In (TP-20C)
- DAYTON Replacement Motor Cover (6366497)
- DAYTON Vibration Pads (VTSYZ97IVG)
- DAYTON Outdoor Mobile Wheels, PR (VEWHEELSODG)
- DAYTON Motor Pulley (VE1YNW7MPG)
- DAYTON Power Cord (VE6ALE5PCG)
- RANCO Refrigeration Hose, 36" (1290132-A36)
- Dayton Fan Parts