Shop All Low Voltage Thermostats
Dayton
Low Voltage Thermostat, Hardwired
Mfr # 1UHE9
Zoro # G0699036
original price:
$22.15
9% off
new price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC
- Color White
- Control Range 40 Degrees to 90 Degrees F
- System Switching No
- Height 4 1/4"
Product Information
- Brand Dayton
- MFR # 1UHE9
- Zoro # G0699036
- UPC # 190735148129
- Country of Origin China
- Category Low Voltage Thermostats
Dimensions
Height | 4 1/4" |
Width | 3 5/8" |
Depth | 1 1/4 in |
Overall Height | 4 1/4 in |
Overall Depth | 1 1/4 in |
Overall Width | 3 5/8 in |
Description
Low Voltage Thermostat, Terminal Designations C, RH, W, System Switching No, Fan Switching No, Automatic Changeover No, Dual Transformer Compatible No, Power Method Hardwired, Voltage 24V AC, 750mV Compatible No, Mounting Vertical, Height 4 1/4 in, Width 3 5/8 in, Depth 1 1/4 in, Color White, Control Range 40 Degrees to 90 Degrees F, Features Mercury Free, For Use With Heating, Includes Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 216W, 0.5"W x 6'L (HSTAT051006)
- VORNADO HEAT Pvh Blk Panel Heater (EH1-0054-06)
- MUELLER Flare Nut, Brass (A 05051)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 12x20" (6B830)
- DAYTON Low Voltage Thermostat, Hardwired, 24VAC (4PU45)
- DAYTON Low Voltage Thermostat, 1 H 1 C, Hardwired/Battery, 24VAC (6EEA2)
- DAYTON Low Voltage Thermostat, Hardwired, 24VAC (4PU51)
- DAYTON Low Voltage Thermostat, Hardwired, 20/30VAC (4PU47)
- DAYTON Low Voltage Thermostat, 7 Programs, 2 H 2 C, Hardwired/Battery (6EDZ8)
- DAYTON Low Voltage Thermostat, 7 or 5-1-1 Programs, 2 H 1 C, Hardwired/Battery, 24V AC (6EEA0)
- GALTEK 220MM SENSOR LENGTH HYDROSTAT HUMIDISTAT 30-100F 250V-AC THERMOSTAT (HG80 43044011)
- Dayton Thermostats