Shop All Self-Dumping Hoppers
Dayton
Low Profile Hopper, 4000 Lb, 51 1/4x49
Mfr # 5PKF8
Zoro # G2128911
product price: $1,149.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,149.99
Free 30-Day Returns
Key Features
- Color Red
- Load Capacity 4000 lb.
- Color - Hoppers and Cube Trucks Red
- Cubic Foot Capacity 40.5 cu ft
- Hopper Material Steel
Product Information
- Brand Dayton
- MFR # 5PKF8
- Zoro # G2128911
- UPC # 190735348932
- Country of Origin China
- Category Self-Dumping Hoppers
Dimensions
Overall Height | 41 in |
Overall Length | 51 1/4 in |
Fork Pocket Depth | 24 in |
Fork Pocket Height | 2 in |
Fork Pocket Width | 7 in |
Overall Width | 49 in |
Description
Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Low Profile, Load Capacity - Maximum 4,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 40 1/2 cu ft, Capacity - Cubic Yard 1 1/2 cu yd, Overall Height 41 in, Overall Length 51 1/4 in, Overall Width 49 in, Frame Gauge 3 1/2 mm, Hopper Release Type Chain/Cable, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rope, 600ft, Wht, 350lb., Polystr (460120-WHT-00600-05403)
- COTTERMAN 22 ft 8 in Fixed Ladder with Safety Cage, Steel, 20 Steps, Forward Exit, Powder Coated Finish (M20WC C1)
- CAMPBELL CHAIN & FITTINGS #35 Sash Chain, Zinc Plated, 100' per Reel (T0723727N)
- CAMPBELL CHAIN & FITTINGS 2/0 Straight Link Coil Chain, Zinc Plated, 40' per Reel (T0722827)
- DAYTON Self Dumping Hopper, 3/4Cu Yd, 6000 Lb (5PKG5)
- DAYTON Low Profile Hopper, 4000 Lb, 1/2 Cu Yd (5PKF2)
- DAYTON Low Profile Hopper, 2000 Lb, 1/2 Cu Yd (5PKF1)
- DAYTON Low Profile Hopper, 4000 Lb, 1 Cu Yd (5PKF5)
- DAYTON Self Dumping Hopper, 2Cu Yd, 2000 Lb (5PKH0)
- DAYTON Low Profile Hopper, 2000 Lb, 46x25 (5PKE8)
- VESTIL Self Dumping Hopper - Med Dty - Blue (D-25-MD)
- Dayton Tilt & Cube Trucks