Shop All Manual Chain Hoists
Dayton
Low Headroom Chain Hoist, 1000 lb., 20 ft.
Mfr # 38EV04
Zoro # G0704938
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1,000 lb
- Hoist Lift 20 ft
- Hoist Mount Hook Mounted - No Trolley
- Hoist Overload Protection No
- Pull to Lift Rated Load 49 lb
Product Information
- Brand Dayton
- MFR # 38EV04
- Zoro # G0704938
- UPC # 190735276815
- Country of Origin China
- Category Manual Chain Hoists
Dimensions
Housing Length | 4 23/32 in |
Housing Width | 4 3/4 in |
Housing Depth | 4 1/2 in |
Manufacturers Warranty Length | 1 yr |
Maximum Lifting Length | 20 ft |
Chain Length | 20 11/16 ft |
Minimum Retracted Length | 10 5/8 in |
Mfr. Warranty Length | 1 yr |
Body Width | 4 3/4 in |
Lifting Hook Opening Width | 3/4 in |
Body Depth | 4 3/8 in |
Description
Manual Chain Hoist, Chain Length 20 11/16 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 10 3/4 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 1,000 lb, Maximum Lifting Length 20 ft, Mount Type Hook Mounted - No Trolley, Body Depth 4 3/8 in, Body Material Steel, Body Width 4 3/4 in, Brake Type Double Disc Brake, Weston Style, Chain Grade Grade 80, Chain Material Alloy Steel, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS X-Frame Bag, 6 Bushel, White Vinyl (G06-WWX-XBN)
- CM CM Series 622 Hand Chain Hoist, 1 Ton Capacity, 10Ft. Lift (2256A)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 36BF (S36)
- THERN Spur Gear Hand Winch, 1000Lb For Pullin (M4032)
- DAYTON Manual Chain Hoist, 6000 lb., Lift 20 ft. (29XP35)
- DAYTON Manual Chain Hoist, 2000 lb., Lift 10 ft. (1VW55)
- DAYTON Manual Chain Hoist, 4000 lb., Lift 10 ft. (1VW58)
- DAYTON Manual Chain Hoist, 4000 lb., Lift 15 ft. (1VW59)
- DAYTON Manual Chain Hoist, 1000 lb., Lift 10 ft. (1VW51)
- DAYTON Manual Chain Hoist, 6000 lb., Lift 15 ft. (1VW62)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 20000 lb., Lift 10 ft. (OZ100-10CHOP)
- Dayton Hoists