Shop All Intake Louvers
Dayton
Louver, Wall Opening 24 x 36 In, Aluminum
Mfr # 4FZF5
Zoro # G1632994
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Stationary Blade
- Louver Free Area 2.091 sq ft
- For Use With Intake or Exhaust Applications
- Min. Wall Opening (In.) 36H x 24W
- Louver Max. Intake 2,028 cfm
Product Information
- Brand Dayton
- MFR # 4FZF5
- Zoro # G1632994
- UPC # 190735324196
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 21 in |
Intake Louver Outside Height | 35 1/2 in |
Inside Height (In.) | 11 in |
Outside Width (In.) | 23 1/2 in |
Flange Width (In.) | 1 1/4 in |
Frame Depth | 4 in |
Maximum Outside Width | 23 1/2 in |
Inside Width | 21 in |
Inside Height | 11 in |
Min. Wall Opening (H x W) | 36 in x 24 in |
Minimum Outside Width | 23 1/2 in |
Rough Opening Height | 36 in |
Rough Opening Width | 24 in |
Outside Width | 23 1/2 in |
Outside Height | 35 1/2 in |
Description
36 In.H 24 In.W Non-Drnbl Alu Modular Louver, Louver Type Stationary Blade, Frame Type Hat Channel, Frame Depth 4 in, Mounting Style Flush Mount, Outside Height 35 1/2 in, Outside Width 23 1/2 in, Rough Opening Height 36 in, Rough Opening Width 24 in, Louver Maximum Intake 2,028 cfm, Maximum Exhaust 2,897 cfm, Maximum Outside Width 23 1/2 in, Minimum Outside Width 23 1/2 in, Flange Width Not Applicable, Free Area 2.5 sq ft, Beginning Point of Water Penetration 709 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO Casing Gasket, 9" Impeller (953-1009RP)
- BOILERSOURCE Fiberglass Rope, Round Braided, Medium/High Density, 1/2 in Dia., 100 Feet (RFRB-0500-100)
- FOSTORIA Heating Element, 2000-Watts, 208V, Och-46 (671-5061)
- SELKIRK 5 in. D X 12 in. L Aluminum Round Gas Vent Pipe (185082)
- DAYTON Louver, Wall Opening 36 x 36 In, Aluminum (4FZF8)
- DAYTON Intake Louver, Fixed, Drainable, 24H x 30W (20UA47)
- DAYTON Intake Louver, Fixed, Drainable, 30H x 42W (20UA60)
- DAYTON Louver, Intake, 24-36 In, Galvanized Steel (3C976)
- DAYTON HIGH PERFORMANCE ADJUSTABLE LOUVER (805TU8)
- DAYTON Louver, Wall Opening 24x36In, Galvannealed (4FZG5)
- DAYTON Louver, Intake, 12-18 In, Aluminum (4F951)
- Dayton Intake Louvers