Shop All Intake Louvers
Dayton
Louver, Wall Opening 24 x 24 In, Aluminum
Mfr # 4FZF4
Zoro # G2317393
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Stationary Blade
- Louver Free Area 1.384 sq ft
- For Use With Intake or Exhaust Applications
- Min. Wall Opening (In.) 24H x 24W
- Louver Max. Intake 1,342 cfm
Product Information
- Brand Dayton
- MFR # 4FZF4
- Zoro # G2317393
- UPC # 190735324189
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 21 in |
Intake Louver Outside Height | 23 1/2 in |
Flange Width (In.) | 1 1/4 in |
Inside Height (In.) | 11 in |
Outside Width (In.) | 23 1/2 in |
Inside Width | 21 in |
Minimum Outside Width | 23 1/2 in |
Outside Width | 23 1/2 in |
Rough Opening Height | 24 in |
Rough Opening Width | 24 in |
Frame Depth | 4 in |
Maximum Outside Width | 23 1/2 in |
Inside Height | 11 in |
Outside Height | 23 1/2 in |
Description
24 In.H 24 In.W Non-Drnbl Alu Modular Louver, Louver Type Stationary Blade, Frame Type Hat Channel, Frame Depth 4 in, Mounting Style Flush Mount, Outside Height 23 1/2 in, Outside Width 23 1/2 in, Rough Opening Height 24 in, Rough Opening Width 24 in, Louver Maximum Intake 1,342 cfm, Maximum Exhaust 1,918 cfm, Maximum Outside Width 23 1/2 in, Minimum Outside Width 23 1/2 in, Flange Width Not Applicable, Free Area 1.8 sq ft, Beginning Point of Water Penetration 709 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULTIFAN Var Spd Control, 10 Amp, 120/240 V (VFMVS-1S)
- HONEYWELL T4054B1016 120V Spst Utility (T4054B1016)
- MAXON Spark Ignitor, Mn39782 (39782)
- SUPCO Vent Hood Motor Includes Impeller Blow (SM550)
- DAYTON Louver, Adj w/ 28 to 46 In, Galv Steel (2FTV2)
- DAYTON Louver, Wall Opening 36x36In, Galvannealed (4FZG8)
- DAYTON Louver Damper, Adjustable, 60H x 60W (20UA32)
- DAYTON Intake Louver, Fixed, Drainable, 42H x 42W (20UA15)
- DAYTON Louver, Wall Opening 24x36In, Galvannealed (4FZG5)
- DAYTON Intake Louver, Fixed, Drainable, 18H x 36W (20UA53)
- DAYTON Combo Louver Damper, Adj, 17-1/2 H, Alum (5NKH6)
- Dayton Intake Louvers