Shop All Intake Louvers
Dayton
Louver, Wall Opening 18 x 18 In, Aluminum
Mfr # 4FZF3
Zoro # G3259584
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Stationary Blade
- Louver Free Area 0.622 sq ft
- For Use With Intake or Exhaust Applications
- Min. Wall Opening (In.) 18H x 18W
- Louver Max. Intake 744 cfm
Product Information
- Brand Dayton
- MFR # 4FZF3
- Zoro # G3259584
- UPC # 190735324172
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 15 in |
Intake Louver Outside Height | 17 1/2 in |
Inside Height (In.) | 5 in |
Outside Width (In.) | 17 1/2 in |
Flange Width (In.) | 1 1/4 in |
Rough Opening Width | 18 in |
Rough Opening Height | 18 in |
Outside Width | 17 1/2 in |
Frame Depth | 4 in |
Minimum Outside Width | 17 1/2 in |
Inside Height | 5 in |
Outside Height | 17 1/2 in |
Inside Width | 15 in |
Maximum Outside Width | 17 1/2 in |
Description
18 In.H 18 In.W Non-Drnbl Alu Modular Louver, Louver Type Stationary Blade, Frame Type Hat Channel, Frame Depth 4 in, Mounting Style Flush Mount, Outside Height 17 1/2 in, Outside Width 17 1/2 in, Rough Opening Height 18 in, Rough Opening Width 18 in, Louver Maximum Intake 744 cfm, Maximum Exhaust 1,063 cfm, Maximum Outside Width 17 1/2 in, Minimum Outside Width 17 1/2 in, Flange Width Not Applicable, Free Area 0.9 sq ft, Beginning Point of Water Penetration 709 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Propeller, Dia 9 In, Bore Dia 1/4 In (2MYA2)
- HONEYWELL THERMAL SOLUTIONS Rm7838B1013 Controller (RM7838B101)
- QWIKPRODUCTS QwikLug Terminal repair lugs without wires (QT2800)
- SOLARONICS Tube Heater, LP Gas, 40 ft., 125,000 btuh (GQG-125-40CL)
- DAYTON Intake Louver, Fixed, Galvannealed Steel (53DR09)
- DAYTON Louver Damper, Adjustable, 48H x 60W (20UC38)
- DAYTON Louver, Wall Opening 36x36In, Galvannealed (4FZG8)
- DAYTON Louver, Wall Opening 24x36In, Galvannealed (4FZG5)
- DAYTON Combo Louver Damper, Adj, 47-1/2 H, Alum (5NKJ1)
- DAYTON Louver Damper, Adjustable, 18H x 24W (20UA93)
- DAYTON Louver, Intake, 36-48 In, Galvanized Steel (3C977)
- Dayton Louvers