Shop All Intake Louvers
Dayton
Louver, Intake, 18-24 In, Aluminum
Mfr # 4F952
Zoro # G2920023
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Stationary Blade
- Louver Free Area 0.730 to 0.980 sq ft
- Min. Wall Opening (In.) 18H x 18W
- For Use With Intake or Exhaust Applications
- Louver Max. Intake 1,050 cfm
Product Information
- Brand Dayton
- MFR # 4F952
- Zoro # G2920023
- UPC # 190735323410
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 18 in to 24 in |
Intake Louver Outside Height | 22 in |
Flange Width (In.) | 2 in |
Mounting Hole Size (In.) | 9/32 x 1/2 |
Outside Width (In.) | 22 to 28 |
Inside Height (In.) | 18 in |
Flange Width | 2 in |
Fixed or Adjustable Dimensions | Adjustable Width |
Inside Width | 18 in |
Maximum Outside Width | 28 in |
Outside Height | 22 in |
Outside Width | 22 in |
Minimum Outside Width | 22 in |
Frame Depth | 4 in |
Rough Opening Width | 18 in |
Inside Height | 18 in |
Rough Opening Height | 18 in |
Description
22 In.H 22 In.W Non-Drnbl Alu Intake Louver, Louver Type Stationary Blade, Frame Type Flanged, Frame Depth 4 in, Mounting Style Surface Mount, Outside Height 22 in, Outside Width 22 in, Rough Opening Height 18 in, Rough Opening Width 18 in, Louver Maximum Intake 1,050 cfm, Maximum Exhaust 1,500 cfm, Maximum Outside Width 28 in, Minimum Outside Width 22 in, Flange Width 2 in, Free Area 1 sq ft, Beginning Point of Water Penetration 766 fpm, Maximum Air Velocity 3000 fpm, Blade Angle 45 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Heavy Duty Fan, 26,012 cfm, 208-230/460V (7M8D9)
- DULUTH FORGE Vent Free Dual Fuel Log Set - 18 In. Split Red Oak, 30,000 Btu, T-Sta (DLS-18T-1)
- VIRGINIA KMP Vibration Absorber, L 8 1/4 In, SS Braid (VAB3SS)
- YORK S1-02535380000 Limit Switch (S1-0253538)
- DAYTON Combo Louver Damper, Adj, 23-1/2 H, Alum (5NKH7)
- DAYTON Louver Damper, Adjustable, 12H x 12W (20UA20)
- DAYTON Intake Louver, Fixed, Drainable, 18H x 36W (20UA53)
- DAYTON Louver Flange Kit, 36X48 (33W760)
- DAYTON Louver, Intake, 24-42 In, Galvanized Steel (4F423)
- DAYTON Louver Damper, Adjustable, 24H x 24W (20UA22)
- DAYTON Louver, Intake, 18-30 In, Aluminum (4F953)
- Dayton Intake Louvers