Shop All Intake Louvers
Dayton
Louver Flange Kit, 42X42
Mfr # 33W761
Zoro # G5609256
product price: $69.85
/ea
$69.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 44 1/2 in
- Width 44 1/2 in
- For Use With Aluminum Combination Louver Dampers And Drainable Fixed Louvers
- Height 1 1/2 in
- Material Aluminum
Product Information
- Brand Dayton
- MFR # 33W761
- Zoro # G5609256
- UPC # 190735264676
- Country of Origin United States
- Category Intake Louvers
Dimensions
Length | 44 1/2 in |
Width | 44 1/2 in |
Height | 1 1/2 in |
Overall Length | 44 1/2 in |
Rough Opening Height | 42 in |
Overall Width | 44 1/2 in |
Overall Height | 1 1/2 in |
Min. Wall Opening (H x W) | 42 in x 42 in |
Rough Opening Width | 42 in |
Details
Item | Louver Flange Kit |
For Use With | Aluminum Combination Louver Dampers And Drainable Fixed Louvers |
Material | Aluminum |
Includes | Mounting Hardware |
Compatible Grainger Part Number | 45C678, 5NKJ0 |
Description
Louver Flange Kit, Material Aluminum, Rough Opening Height 42 in, Rough Opening Width 42 in, Overall Height 1 1/2 in, Compatible with Grainger Part Number 45C678, 5NKJ0, Includes Mounting Hardware, Overall Width 44 1/2 in, Overall Length 44 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATCO 10" x 25 ft. Insulated Flexible Duct, R 6.0 (13602510)
- CAM-STAT Switch, w/Delay, 7 In (F560)
- MAURICE FRANKLIN Screen Louver 2.5In Mill Rd Al (RL-100 2.5)
- HONEYWELL Relay, Pneumatic (RP471A1002)
- DAYTON Louver Flange Kit, 54x54 In (45C676)
- DAYTON Intake Louver, Fixed, Drainable, 18H x 18W (20UA08)
- DAYTON Louver, Intake, 12-18 In, Galvanized Steel (4F421)
- DAYTON Intake Louver, 60x60 (45C671)
- DAYTON Intake Louver, Fixed, Drainable, 18H x 36W (20UA53)
- DAYTON Combination Louver Damper, 12x12 (45C672)
- DAYTON Louver Damper, Adjustable, 18H x 18W (20UA21)
- Dayton Louvers