Shop All Intake Louvers
Dayton
Louver Flange Kit, 24X24
Mfr # 33W755
Zoro # G7589583
$50.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 26 1/2 in
- Width 26 1/2 in
- For Use With Aluminum Combination Louver Dampers And Drainable Fixed Louvers
- Includes Mounting Hardware
- Material Aluminum
Product Information
- Brand Dayton
- MFR # 33W755
- Zoro # G7589583
- UPC # 190735264614
- Country of Origin United States
- Category Intake Louvers
Dimensions
Length | 26 1/2 in |
Width | 26 1/2 in |
Height | 1 1/2 in |
Rough Opening Height | 24 in |
Rough Opening Width | 24 in |
Overall Length | 26 1/2 in |
Overall Width | 26 1/2 in |
Min. Wall Opening (H x W) | 24 in x 24 in |
Overall Height | 1 1/2 in |
Details
Item | Louver Flange Kit |
For Use With | Aluminum Combination Louver Dampers And Drainable Fixed Louvers |
Includes | Mounting Hardware |
Material | Aluminum |
Compatible Grainger Part Number | 5NKH7, 5NKJ3 |
Description
Louver Flange Kit, Material Aluminum, Rough Opening Height 24 in, Rough Opening Width 24 in, Overall Height 1 1/2 in, Compatible with Grainger Part Number 5NKH7, 5NKJ3, Includes Mounting Hardware, Overall Width 26 1/2 in, Overall Length 26 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 18 in Backdraft Damper / Wall Shutter, Front Flange (3HHN7)
- PORTACOOL Fan Assembly, Jetstream 250 Series (PARFANJ250F0)
- DAYTON Replacement Blower 'Wheel (2ZB45)
- DANFOSS Coil, 24V 9Watt (042N7520)
- DAYTON Intake Louver, Fixed, Drainable, 36H x 24W (20UA10)
- DAYTON Combination Louver Damper, 36x48 (45C682)
- DAYTON HIGH PERFORMANCE ADJUSTABLE LOUVER (805TV7)
- DAYTON Louver, Wall Opening 36 x 24 In, Aluminum (4FZF7)
- DAYTON Combo Louver Damper, Adj, 47-1/2 H, Alum (5NKJ1)
- DAYTON Louver Flange Kit, 48X48 (33W763)
- DAYTON Louver, Wall Opening 36x48In, Galvannealed (4FZG9)
- Dayton Louvers