Shop All Intake Louvers
Dayton
Louver, Adj w/ 28 to 46 In, Aluminum
Mfr # 2FTV4
Zoro # G3087707
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Stationary Blade
- Louver Free Area 0.740 to 1.310 sq ft
- For Use With Intake or Exhaust Applications
- Min. Wall Opening (In.) 14H x 24W
- Louver Max. Intake 1,565 cfm
Product Information
- Brand Dayton
- MFR # 2FTV4
- Zoro # G3087707
- UPC # 190735218716
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 24 in to 42 in |
Intake Louver Outside Height | 18 in |
Flange Width (In.) | 2 in |
Mounting Hole Size (In.) | 9/32 x 1/2 |
Outside Width (In.) | 28 to 46 |
Inside Height (In.) | 14 in |
Rough Opening Height | 14 in |
Inside Height | 14 in |
Inside Width | 24 in |
Maximum Outside Width | 46 in |
Outside Width | 28 in |
Flange Width | 2 in |
Outside Height | 18 in |
Fixed or Adjustable Dimensions | Adjustable Width |
Minimum Outside Width | 28 in |
Frame Depth | 4 in |
Rough Opening Width | 24 in |
Description
18 In.H 28 In.W Non-Drnbl Alu Intake Louver, Louver Type Stationary Blade, Frame Type Flanged, Frame Depth 4 in, Mounting Style Surface Mount, Outside Height 18 in, Outside Width 28 in, Rough Opening Height 14 in, Rough Opening Width 24 in, Louver Maximum Intake 1,565 cfm, Maximum Exhaust 2,240 cfm, Maximum Outside Width 46 in, Minimum Outside Width 28 in, Flange Width 2 in, Free Area 1.3 sq ft, Beginning Point of Water Penetration 766 fpm, Maximum Air Velocity 3000 fpm, Blade Angle 45 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Universal A/C Dye 4 Replacement Cartridges (16356)
- KOCH FILTER 20x25x4 Standard Capacity Pleated Filter, MERV 8 (102-700-030)
- MAMAC PARTS Duct Temp Sensor, 1800Ohm, Mpte-701-D-21-C (TE-701-D-21-C)
- TOUGH GUY Condenser, Dia 9/16, 12 24 (F) Thread, L 6 (3HGV3)
- DAYTON Louver Flange Kit, 36X48 (33W760)
- DAYTON Combination Louver Damper, 54x54 (45C673)
- DAYTON Intake Louver, Fixed, Drainable, 30H x 60W (20UA81)
- DAYTON Louver, Wall Opening 24 x 24 In, Aluminum (4FZF4)
- DAYTON Intake Louver, Fixed, Drainable, 42H x 42W (20UA15)
- DAYTON Intake Louver, Fixed, Drainable, 36H x 36W (20UA13)
- DAYTON Combination Louver Damper, 24x36 (45C680)
- Dayton Intake Louvers