Shop All Hoist Accessories
Dayton
Load Chain Hoist
Mfr # GGS_56980
Zoro # G5108210
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1VW51B
- Fits Brand Dayton
- Product Type Load Chain
- Compatible Lift Height 10 ft
- Compatible Hoist Type Manual Chain Hoists
Product Information
- Brand Dayton
- MFR # GGS_56980
- Zoro # G5108210
- UPC # 00194484251895
- Country of Origin China
- Category Hoist Accessories
Dimensions
Compatible Lift Height | 10 ft |
Overall Length | 10.63 ft |
Details
Item | Load Chain Hoist |
For Use With | 1VW51B |
Fits Brand | Dayton |
Product Type | Load Chain |
Compatible Hoist Type | Manual Chain Hoists |
Compatible Load Capacity | 1,000 lb |
Compatible Series | Dayton |
Description
Load Chain Hoist, Product Type Load Chain, Compatible Hoist Type Manual Chain Hoists, Compatible Lift Height 10 ft, Compatible Load Capacity 1,000 lb, Compatible Series Dayton, Overall Length 10.63 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS OZ Lifting Quick Adjust Trolley 1 Ton Capacity (OZ1QAT)
- DAYTON Swivel Caster with Wheel (C6208)
- RUBBERMAID COMMERCIAL Tilt Truck, Foam, 600 lb., Black (RCP 1011 BLA)
- HIPPO HOPPER Dewatering Hopper, 4 yd. (HH64-DW)
- DAYTON Push Button Assembly (EW-20)
- DAYTON Semi-Pnuematic Wheel, 8x1-3/4 In (144-01)
- DAYTON Rectifier (MHGXEC71GGS)
- DAYTON Locking Nut (GKK048)
- DAYTON Transmission Cover Gasket (MHGXEC70GGS)
- DAYTON Load Chain, 22 Ft 7 In Length (MH29XL8701G)
- COFFING HOISTS Bottom Block Frame Black Powder Coated (30J14)
- Dayton Hoists