Shop All Hoist Accessories
Dayton
Load Chain Hoist
Mfr # GGS_56943
Zoro # G5107151
product price: $18.05
/ea
$18.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1VW55B, 38EV05A
- Fits Brand Dayton
- Product Type Load Chain
- Compatible Load Capacity 2,000 lb
- Compatible Series Dayton
Product Information
- Brand Dayton
- MFR # GGS_56943
- Zoro # G5107151
- UPC # 00194484251697
- Country of Origin China
- Category Hoist Accessories
Dimensions
Compatible Lift Height | 10 ft |
Overall Length | 10.75 ft |
Details
Item | Load Chain Hoist |
For Use With | 1VW55B, 38EV05A |
Fits Brand | Dayton |
Product Type | Load Chain |
Compatible Load Capacity | 2,000 lb |
Compatible Series | Dayton |
Compatible Hoist Type | Manual Chain Hoists |
Description
Load Chain Hoist, Product Type Load Chain, Compatible Hoist Type Manual Chain Hoists, Compatible Lift Height 10 ft, Compatible Load Capacity 2,000 lb, Compatible Series Dayton, Overall Length 10.75 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Wheel Kit, For Use With 1D657 (GRFG1004L30000)
- RONSTAN Quick Link, 5/16 In, 2425 lb, 316 SS (RF713)
- RUBBERMAID COMMERCIAL Tilt Truck Lid, Black, Fits 27 cu. ft. (FG9T2300BLA)
- KEN FORGING Ken Forging, Turnbuckle Eye, 3/4, 10 x 4-7/8", Galvanized, (TBE-08-LH-HDG)
- DAYTON Safety Latch Kit (GGS_57074)
- DAYTON Handle Assembly (MH29XL8553G)
- DAYTON Brake Disc, PK2 (GGS_48523)
- DAYTON Nut (MH1DJN43G)
- DAYTON Bottom Hook Assembly (GGS_57148)
- DAYTON Brake Disc A (GGS_57082)
- DAYTON Bottom Hook Assembly (GGS_57147)
- Dayton Hoist Accessories