Shop All Shallow Well Jet Pumps
Dayton
Liquid Operated, Cast Iron, Jet
Mfr # 5NAN1
Zoro # G2782857
original price:
$230.99
9% off
new price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pump Material Cast Iron
- Inlet 1/2 in NPT
- Suction/Discharge 3/4 in NPT
- Height 2 1/16 in
- Inlet Pressure Pumping Liquids 35 to 150 psi
Product Information
- Brand Dayton
- MFR # 5NAN1
- Zoro # G2782857
- UPC # 190735346860
- Country of Origin China
- Category Shallow Well Jet Pumps
Dimensions
Height | 2 1/16 in |
Width | 1 3/8 in |
Length | 5 7/8 in |
Details
Item | Maintenance-Free Jet Pump |
Pump Material | Cast Iron |
Inlet | 1/2 in NPT |
Suction/Discharge | 3/4 in NPT |
Inlet Pressure Pumping Liquids | 35 to 150 psi |
Max. Suction Lift Pumping Liquids | 27 ft |
Sizing Factor | 0.2 |
Application | For Mixing Fluids, Moving Grains and Other Solid Granular Material |
Type | Liquid Operated |
Temp. Range | -40 Degrees to 230 Degrees F |
Maximum Head | 40 ft |
Description
Maintenance-Free Jet Pump, Liquid Operated, Cast Iron Pump Material, Inlet 1/2 In. NPT, 3/4 In. NPT Suction/Discharge, 5-7/8 In. Length, Width 1-3/8 In., Height 2-1/16 In., -40 to 230 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Rotor Key Kit (KIT700RKP)
- RULE - A - Matic Plus Float Switch with Fuse Holder - (RU81825)
- VERSA-MATIC Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 155 GPM (E2AA2R220C-ATEX)
- BELL & GOSSETT Automatic Air Vent, Brass, 3/4 x 1/2 In. (87)
- DAYTON Shallow Well Ejector, Bolt On (5UXL4)
- DAYTON Shallow Well Jet Pump, CI, 1/2HP, 115/230V (5UXJ9)
- DAYTON Pump, Jet, Shallow Well (1D880)
- DAYTON Shallow Well Jet Pump, Plastic, 1/3 HP (4HEY3)
- DAYTON Shallow Well Threaded Collar (4HFC1)
- DAYTON Liquid Operated, PVC, Jet (5NAU6)
- DAYTON Shallow Well Jet Pump, CI, 3/4HP, 115/230V (5UXK0)
- Dayton Shallow Well Jet Pumps