Shop All Shallow Well Jet Pumps
Dayton
Liquid Operated, 316 SS, Jet
Mfr # 5NAT3
Zoro # G2381836
product price: $1,686.99
/ea
Free Shipping & Returns
$1,686.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pump Material 316 SS
- Inlet 1-1/4 in NPT
- Suction/Discharge 2 in NPT
- Max. Suction Lift Pumping Liquids 27 ft
- Application For Mixing Fluids, Vacuum Pumping Water, Absorbing and Transporting Materials and Seawater Desalination, Etc.
Product Information
- Brand Dayton
- MFR # 5NAT3
- Zoro # G2381836
- UPC # 190735347188
- Country of Origin China
- Category Shallow Well Jet Pumps
Dimensions
Length | 14 7/16 in |
Height | 4 7/16 in |
Width | 3 1/2 in |
Details
Item | Maintenance-Free Jet Pump |
Pump Material | 316 SS |
Inlet | 1-1/4 in NPT |
Suction/Discharge | 2 in NPT |
Max. Suction Lift Pumping Liquids | 27 ft |
Application | For Mixing Fluids, Vacuum Pumping Water, Absorbing and Transporting Materials and Seawater Desalination, Etc. |
Temp. Range | -40 Degrees to 230 Degrees F |
Maximum Head | 40 ft |
Type | Liquid Operated |
Inlet Pressure Pumping Liquids | 15 to 200 psi |
Sizing Factor | 1.82 |
Description
Maintenance-Free Jet Pump, Liquid Operated, 316 SS Pump Material, Inlet 1-1/4 In. NPT, 2 In. NPT Suction/Discharge, 14-1/4 Length, Width 3-1/2, Height 4-7/16, -40 to 230 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Swivel, Fuel Nozzle, 3/4" NPT (43880)
- WHEELER-REX Hydrostatic Test Pump, 870 PSI (29900)
- DELAVAN AG PUMPS Spray Pump, 6-Roller, Housing 304 SS (6900DSS)
- PACER PUMPS. OF ASM IND 2Poly Suction Strainer (P-58-0733)
- DAYTON Shallow Well Jet Pump, Plastic, 1 HP (4HEY6)
- DAYTON Shallow Well Ejector, Bolt On (5UXL4)
- DAYTON Steam Operated, Bronze, Jet, Width: 1 3/8 in (5NAR2)
- DAYTON Shallow Well Jet Pump, SS, 1/2 HP (4HFA2)
- DAYTON Shallow Well Jet Pump, SS, 1/2 HP (4HEY9)
- DAYTON Pump, Jet, Shallow Well (1D881)
- STAR WATER SYSTEMS Deep Well Ejector 1Hp (DW40E-1726)
- Dayton Shallow Well Jet Pumps