Shop All Shallow Well Jet Pumps
Dayton
Liquid Operated, 316 SS, Jet
Mfr # 5NAT1
Zoro # G1232944
product price: $891.99
/ea
Free Shipping & Returns
$891.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pump Material 316 SS
- Inlet 3/4 in NPT
- Suction/Discharge 1-1/4 in NPT
- Temp. Range -40 Degrees to 230 Degrees F
- Max. Suction Lift Pumping Liquids 27 ft
Product Information
- Brand Dayton
- MFR # 5NAT1
- Zoro # G1232944
- UPC # 190735347164
- Country of Origin China
- Category Shallow Well Jet Pumps
Dimensions
Length | 9 in |
Width | 2 3/8 in |
Height | 3 1/4 in |
Details
Item | Maintenance-Free Jet Pump |
Pump Material | 316 SS |
Inlet | 3/4 in NPT |
Suction/Discharge | 1-1/4 in NPT |
Temp. Range | -40 Degrees to 230 Degrees F |
Max. Suction Lift Pumping Liquids | 27 ft |
Type | Liquid Operated |
Application | For Mixing Fluids, Vacuum Pumping Water, Absorbing and Transporting Materials and Seawater Desalination, Etc. |
Inlet Pressure Pumping Liquids | 15 to 200 psi |
Maximum Head | 40 ft |
Sizing Factor | 0.61 |
Description
Maintenance-Free Jet Pump, Liquid Operated, 316 SS Pump Material, Inlet 3/4 In. NPT, 1-1/4 In. NPT Suction/Discharge, 9-1/16 Length, Width 2-3/8, Height 3-1/4, -40 to 230 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Lock Washer, 3/8 (PPL3207G)
- BERLISS Mechanical Seal, Type 2, 1-3/4 In., Viton, Carbon Face, Ceramic Cup (BSP-237V)
- DELAVAN AG PUMPS Spray Pump, 6-Roller, Housing Cast Iron (6900C)
- BELL & GOSSETT Hydronic Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (102208LF)
- DAYTON Shallow Well Threaded Collar (4HFC1)
- DAYTON Shallow Well Jet Pump, Plastic, 1/2 HP (4HEZ9)
- DAYTON Shallow Well Jet Pump, SS, 3/4 HP (4HEZ1)
- DAYTON Pump, Jet, Shallow Well (1D878)
- DAYTON Liquid Operated, PVC, Jet (5NAU3)
- DAYTON Shallow Well Jet Pump, Plastic, 3/4 HP, Outlet: 1" NPT (4HFA1)
- PARTS20 Repair Kit 1Hp Jet Pump (FPPK100-P2)
- Dayton Shallow Well Jet Pumps