Shop All Shallow Well Jet Pumps
Dayton
Liquid Operated, 316 SS, Jet
Mfr # 5NAT0
Zoro # G1346231
product price: $625.99
/ea
Free Shipping & Returns
$625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pump Material 316 SS
- Inlet 1/2 in NPT
- Suction/Discharge 1 in NPT
- Length 7 1/8 in
- Application For Mixing Fluids, Vacuum Pumping Water, Absorbing and Transporting Materials and Seawater Desalination, Etc.
Product Information
- Brand Dayton
- MFR # 5NAT0
- Zoro # G1346231
- UPC # 190735347157
- Country of Origin China
- Category Shallow Well Jet Pumps
Dimensions
Length | 7 1/8 in |
Height | 2 1/2 in |
Width | 1 11/16 in |
Details
Item | Maintenance-Free Jet Pump |
Pump Material | 316 SS |
Inlet | 1/2 in NPT |
Suction/Discharge | 1 in NPT |
Application | For Mixing Fluids, Vacuum Pumping Water, Absorbing and Transporting Materials and Seawater Desalination, Etc. |
Sizing Factor | 0.34 |
Type | Liquid Operated |
Inlet Pressure Pumping Liquids | 15 to 200 psi |
Max. Suction Lift Pumping Liquids | 27 ft |
Maximum Head | 40 ft |
Temp. Range | -40 Degrees to 230 Degrees F |
Description
Maintenance-Free Jet Pump, Liquid Operated, 316 SS Pump Material, Inlet 1/2 In. NPT, 1 In. NPT Suction/Discharge, 6-7/8 Length, Width 1-11/16, Height 2-1/2, -40 to 230 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Rebuild Kit, Includes Vanes and Seals (KITFR1612)
- BELL & GOSSETT Hydronic Circulating Pump, 1/12 hp, 115V, 1 Phase, Flange Connection (1BL013LF)
- NEPTUNE CS2SS-75-PVC Corporation Stop - PVC-size 3/4" NPT, Model With 316SS Valve. Model CS2SS (CS2SS-75-PVC)
- DAYTON Fuel Nozzle Straight Spout, 1 x3/4In (5URH5)
- DAYTON Liquid Operated, Cast Iron, Jet (5NAN6)
- DAYTON Shallow Well Jet Pump, CI, 1/2HP, 115/230V (5UXJ9)
- DAYTON Liquid Operated, PVC, Jet (5NAU2)
- DAYTON Liquid Operated, Cast Iron, Jet (5NAN5)
- DAYTON Steam Operated, Cast Iron, Jet, Height: 2 1/2 in (5NAN9)
- DAYTON Steam Operated, Bronze, Jet, Width: 1 3/8 in (5NAR2)
- PENTAIR WATER Conv Jet Pump Ejector (FP520-100-P2)
- Dayton Shallow Well Jet Pumps