Shop All Electro Mechanical Actuators
This Product is Discontinued
Dayton
Linear Actuator, 115VAC, 300 lb., 12 In (Discontinued)
Mfr # 1XFY1
Zoro # G1689861
Free Shipping & Returns
This Product is Discontinued
Key Features
- Rated Load 300 lb
- Stroke Length 12 in
- Speed @ Rated Load 19.4 in/min
- Duty Cycle 25 %
- Voltage 115V AC
Product Information
- Brand Dayton
- MFR # 1XFY1
- Zoro # G1689861
- UPC # 190735149768
- Country of Origin United States
- Category Electro Mechanical Actuators
Dimensions
Stroke Length | 12 in |
Retracted Length | 20 in |
Dimension C | 1.66 in |
Dimension E | .75 to 8 in |
Dimension M | 32 in |
Dimension N | 1/2 in |
Dimension A | 5.43 in |
Dimension D | 1.38 in |
Dimension G | 18.92 in |
Dimension J | 4.63 in |
Dimension H | 18.63 in |
Dimension L | 20 in |
Dimension B | 0.382/0.376 in |
Overall Height | 3.75 in |
Overall Width | 8.75 in |
Description
Linear Actuator, Motor Type Permanent Split Capacitor, Voltage 115V AC, Nut Material Plastic, Load Capacity 300 lbf, Stroke Length 12 in, Speed at Full Load 0.32 in/sec, Duty Cycle 25 Percent, Full Load Current 1.4 A, Retracted Length 20 in, Gear Material Steel, Includes Capacitor Capacitor Included, Drive System Type Acme Screw, Motor Enclosure Design Totally Enclosed Non-Ventilated, Frequency 60 Hz, Housing Material Steel, Limit Switch Setting Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.