Shop All Limit Switches
Dayton
Limit Switch, Plunger, Roller, SPDT, 15A @ 480V AC, Actuator Location: Top
Mfr # 12T912
Zoro # G4093302
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Plunger
- Actuator Style - Limit Switch Plunger, Roller
- Contact Form- Switches SPDT
- Actuator Location - Limit Switch Top
- AC Contact Rating - Limit Switch 15A @ 480V
Product Information
- Brand Dayton
- MFR # 12T912
- Zoro # G4093302
- UPC # 190735116456
- Country of Origin China
- Category Limit Switches
Dimensions
Width | 3.39" |
Body Height - Limit Switch | 1.76 in |
Body Width - Limit Switch | 3.39 in |
Body Depth - Limit Switch | 1.01 in |
Height | 3.00" |
Depth | 1.01" |
Mounting Hole Diameter | 0.21 in |
Body Width | 3.39 in |
Body Height | 1.76 in |
Body Depth | 1.01 in |
Description
Limit Switch, Actuator Style - Limit Switch Plunger, Roller, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 15A @ 480V, DC Contact Rating - Limit Switch 15A @ 480V, Contact Form- Switches SPDT, Body Height - Limit Switch 1.76 in, Body Width - Limit Switch 3.39 in, Body Depth - Limit Switch 1.01 in, Boot Sealed Actuator - Limit Switch Yes, Body Style - Limit Switch Miniature, NEMA Rating 13, 3, 4, Mounting - Limit Switch Surface, Electrical Connection Screw Terminals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Crimp Connctor Kit, Crimp Trminls, 55 pcs. (11821)
- SQUARE D Relay, 240VAC Coil Volts, 4PDT (8501RS14V14)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 100 to 250 V AC/DC, 40 A, Reversing: No (LC1D40AKUE)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Yellow (ZB4BW453)
- DAYTON Limit Switch, Wobble Stick, SPDT, 10A @ 300V AC, Actuator Location: Top (12T939)
- DAYTON Heavy Duty Limit Switch, Wobble Stick, SPDT, 10A @ 600V AC, Actuator Location: Top (12T853)
- DAYTON Heavy Duty Limit Switch, Maintained, SPDT, 10A @ 600V AC, Actuator Location: Side (12T837)
- DAYTON Limit Switch, Cat Whisker, Wobble Stick, SPDT, 10A @ 300V AC, Actuator Location: Top (12T938)
- DAYTON Limit Switch, Plunger, Roller, SPDT, 10A @ 300V AC, Actuator Location: Top (12T958)
- DAYTON Limit Switch, Plunger, SPDT, 10A @ 300V AC, Actuator Location: Top (12T932)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 240V AC (XCKM102H7)
- Dayton Switches