Shop All Limit Switches
Dayton
Limit Switch, Plunger, Roller, SPDT, 10A @ 300V AC, Actuator Location: Top
Mfr # 12T935
Zoro # G4045946
product price: $54.29
/ea
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Plunger
- Actuator Style - Limit Switch Plunger, Roller
- Contact Form- Switches SPDT
- Actuator Location - Limit Switch Top
- AC Contact Rating - Limit Switch 10A @ 300V
Product Information
- Brand Dayton
- MFR # 12T935
- Zoro # G4045946
- UPC # 190735116685
- Country of Origin China
- Category Limit Switches
Dimensions
Body Width - Limit Switch | 1.57 in |
Height | 3.00" |
Depth | 0.63" |
Body Depth - Limit Switch | 0.63 in |
Body Height - Limit Switch | 1.97 in |
Width | 1.57" |
Body Width | 1.57 in |
Body Depth | 0.63 in |
Mounting Hole Diameter | 0.2 in |
Body Height | 1.97 in |
Description
Limit Switch, Actuator Style - Limit Switch Plunger, Roller, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 10A @ 300V, DC Contact Rating - Limit Switch 10A @ 300V, Contact Form- Switches SPDT, Body Height - Limit Switch 1.97 in, Body Width - Limit Switch 1.57 in, Body Depth - Limit Switch 0.63 in, Boot Sealed Actuator - Limit Switch Yes, Body Style - Limit Switch Miniature, NEMA Rating 12, 13, 4, 6, 6P, Mounting - Limit Switch Surface
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON KIT 1075-AR FIELD REPL w/NUTS (1075-ARKIT)
- EATON Circuit Breaker, PDD Series 200A, 2 Pole, 240V AC, A Curve (PDD22G0200TFFL)
- LEVITON Locking Plug (2661)
- EATON CUTLER-HAMMER Load Center, BR, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (BR24L70RP)
- DAYTON Limit Switch, Plunger, Roller Lever, 1NC/1NO, 10A @ 480V AC, Actuator Location: Top (14H181)
- DAYTON Limit Switch, Adjustable Rod, Rotary, SPDT, 10A @ 300V AC, Actuator Location: Side (12T960)
- DAYTON Limit Switch, Plunger, SPDT, 10A @ 300V AC, Actuator Location: Top (12T931)
- DAYTON Limit Switch, Wobble Stick, SPDT, 10A @ 600V AC, Actuator Location: Top (12T890)
- DAYTON Limit Switch, Plunger, SPDT, 10A @ 300V AC, Actuator Location: Top (12T956)
- DAYTON Limit Switch, Cross Roller, Plunger, SPDT, 15A @ 480V AC (12T919)
- DAYTON Limit Switch, Plunger, SPDT, 10A @ 300V AC, Actuator Location: Top (12T944)
- Dayton Limit Switches & Accessories