Shop All Limit Switch Arms & Actuators
Dayton
Limit Switch Lever Arm, 12 In. Arm L
Mfr # 12T877
Zoro # G4195493
product price: $21.35
/ea
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 12 in
- For Use With 11X439, 11X440, 11X444, 11X446, 11X451, 11X454, 11X486, 12T835, 12T836, 12T837, 12T886, 12T887, 12T888, 12T889, 12T895, 12T896, 12T897, Mfr. No. 11X445
- Arm Width 1.19 in
- Actuator Type Rod
- Arm Depth 0.75 in
Product Information
- Brand Dayton
- MFR # 12T877
- Zoro # G4195493
- UPC # 190735116111
- Country of Origin China
- Category Limit Switch Arms & Actuators
Dimensions
Arm Length | 12 in |
Arm Width | 1.19 in |
Arm Depth | 0.75 in |
Arm Length - Maximum | 12 in |
Details
Item | Rod Lever Actuator |
For Use With | 11X439, 11X440, 11X444, 11X446, 11X451, 11X454, 11X486, 12T835, 12T836, 12T837, 12T886, 12T887, 12T888, 12T889, 12T895, 12T896, 12T897, Mfr. No. 11X445 |
Actuator Type | Rod |
Arm Material | Steel |
Actuator Style | Rod |
Compatible with Brand | Dayton |
Description
Rod Lever Actuator, Actuator Type Rod, For Use With 11X439, 11X440, 11X444, 11X446, 11X451, 11X454, 11X486, 12T835, 12T836, 12T837, 12T886, 12T887, 12T888, 12T889, 12T895, 12T896, 12T897, Mfr. No. 11X445, Arm Length 12 in, Roller Position Not Applicable, Roller Width Not Applicable, Arm Material Steel, Roller Material Not Applicable, Arm Width 1.19 in, Arm Depth 0.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Input/Output Module, 2 Inputs (6ED10551MA000BA2)
- EATON Line Side Adapter, For XT MMP Frame B (XTPAXLSA)
- TELEMECANIQUE SENSORS Inductive sensor XS8 40x40x15-PBT-Sn (XS8C1A1PBL2)
- NVENT HOFFMAN SYSPEND 180-MAX Tubes, Anodised, Aluminum (S1MT750)
- DAYTON Roller Lvr Arm, 1.25 to 4.06 In. Arm L (11X476)
- DAYTON Roller Lvr Arm, 1.25 to 4.06 In. Arm L (11X477)
- DAYTON Roller Lever Arm, 1.5 In. Arm L (11X484)
- DAYTON Roller Lever Arm, 1.5 In. Arm L (11X483)
- DAYTON Roller Lvr Arm, 1.5 to 4.06 In. Arm L (12T874)
- DAYTON Roller Lever Arm, 3 In. Arm L (12T866)
- HONEYWELL Limit Switch Lever Arm, 6 In. Arm L (LSZ61)
- Dayton Limit Switches & Accessories