Shop All Limit Switch Arms & Actuators
Dayton
Limit Switch Lever Arm, 10 In. Arm L
Mfr # 12T878
Zoro # G4100092
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 10 in
- For Use With 11X439, 11X440, 11X444, 11X446, 11X451, 11X454, 11X486, 12T835, 12T836, 12T837, 12T886, 12T887, 12T888, 12T889, 12T895, 12T896, 12T897, Mfr. No. 11X445
- Arm Material Steel
- Actuator Type Rod
- Arm Depth 0.75 in
Product Information
- Brand Dayton
- MFR # 12T878
- Zoro # G4100092
- UPC # 190735116128
- Country of Origin China
- Category Limit Switch Arms & Actuators
Dimensions
Arm Length | 10 in |
Arm Depth | 0.75 in |
Arm Width | 1.19 in |
Arm Length - Maximum | 10 in |
Details
Item | Rod Lever Actuator |
For Use With | 11X439, 11X440, 11X444, 11X446, 11X451, 11X454, 11X486, 12T835, 12T836, 12T837, 12T886, 12T887, 12T888, 12T889, 12T895, 12T896, 12T897, Mfr. No. 11X445 |
Arm Material | Steel |
Actuator Type | Rod |
Actuator Style | Rod |
Compatible with Brand | Dayton |
Description
Rod Lever Actuator, Actuator Type Rod, For Use With 11X439, 11X440, 11X444, 11X446, 11X451, 11X454, 11X486, 12T835, 12T836, 12T837, 12T886, 12T887, 12T888, 12T889, 12T895, 12T896, 12T897, Mfr. No. 11X445, Arm Length 10 in, Roller Position Not Applicable, Roller Width Not Applicable, Arm Material Steel, Roller Material Not Applicable, Arm Width 1.19 in, Arm Depth 0.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUMETER Counter (7111)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 4 in W, 3-1/2 in D, NEMA 12; 13, Non Hinged Clamp (B060403CH)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 1 to 58 psi, Standard Action (MDR-F 4H-S UL)
- REED INSTRUMENTS REED Precision Screwdriver (R1300)
- DAYTON Roller Lvr Arm, 1.25 to 4.06 In. Arm L (11X476)
- DAYTON Roller Lever Arm, 2 In. Arm L (11X455)
- DAYTON Roller Lvr Arm, 1.25 to 4.06 In. Arm L (11X477)
- DAYTON Limit Switch Lever Arm, 5.5 In. Arm L (12T875)
- DAYTON Roller Lever Arm, 1.5 In. Arm L (11X483)
- DAYTON Roller Lever Arm, 3 In. Arm L (12T866)
- HONEYWELL Roller Lever Arm, 1.5 to 3.5 In Arm L (LSZ52M)
- Dayton Switches