Shop All Limit Switches
Dayton
Limit Switch, Cross Roller, Plunger, SPDT, 15A @ 480V AC, Actuator Location: Top
Mfr # 12T908
Zoro # G3940781
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Plunger
- Actuator Style - Limit Switch Cross Roller, Plunger
- Contact Form- Switches SPDT
- Actuator Location - Limit Switch Top
- AC Contact Rating - Limit Switch 15A @ 480V
Product Information
- Brand Dayton
- MFR # 12T908
- Zoro # G3940781
- UPC # 190735116418
- Country of Origin China
- Category Limit Switches
Dimensions
Width | 3.39" |
Body Depth - Limit Switch | 1.01 in |
Body Height - Limit Switch | 1.76 in |
Height | 2.97" |
Depth | 1.01" |
Body Width - Limit Switch | 3.39 in |
Body Height | 1.76 in |
Body Width | 3.39 in |
Mounting Hole Diameter | 0.21 in |
Body Depth | 1.01 in |
Description
Limit Switch, Actuator Style - Limit Switch Cross Roller, Plunger, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 15A @ 480V, DC Contact Rating - Limit Switch 15A @ 480V, Contact Form- Switches SPDT, Body Height - Limit Switch 1.76 in, Body Width - Limit Switch 3.39 in, Body Depth - Limit Switch 1.01 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, Mounting - Limit Switch Surface, Electrical Connection Screw Terminals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit breaker accessory, PowerPacT M/P/R, undervoltage trip, 110VAC to 130VAC, 125VDC (S33670)
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 20A, 600V AC, Non-Indicating (JLLS020)
- AC WORKS NEMA SS2-50R 50A 125/250V 4-Prong Locking Female Connector Assembly (AS-SS250R)
- TECUMSEH Overload Kit, K90-56 (K90-56)
- DAYTON Limit Switch, Cat Whisker, Wobble Stick, SPDT, 10A @ 300V AC, Actuator Location: Top (12T938)
- DAYTON Limit Switch, Plunger, Roller Lever, SPDT, 15A @ 480V AC, Actuator Location: Top (12T930)
- DAYTON Limit Switch, Plunger, SPDT, 10A @ 300V AC, Actuator Location: Top (12T931)
- DAYTON Heavy Duty Limit Switch, Plunger, SPDT, 10A @ 600V AC, Actuator Location: Top (11X452)
- DAYTON Limit Switch, Plunger, SPDT, 5A @ 240V AC, Actuator Location: Top (13F515)
- DAYTON Heavy Duty Limit Switch, Wobble Stick, DPDT, 10A @ 600V AC, Actuator Location: Top (12T852)
- TELEMECANIQUE SENSORS Limit Switch, Cat Whisker, Wobble Stick, 1NC/1NO, 3A @ 240V AC (XCKP2106M12)
- Dayton Switches