Shop All Limit Switches
Dayton
Limit Switch, Cross Roller, Plunger, SPDT, 10A @ 300V AC, Actuator Location: Top
Mfr # 12T949
Zoro # G3929904
product price: $50.79
/ea
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Plunger
- Actuator Style - Limit Switch Cross Roller, Plunger
- Contact Form- Switches SPDT
- Actuator Location - Limit Switch Top
- AC Contact Rating - Limit Switch 10A @ 300V
Product Information
- Brand Dayton
- MFR # 12T949
- Zoro # G3929904
- UPC # 190735116821
- Country of Origin China
- Category Limit Switches
Dimensions
Body Height - Limit Switch | 1.97 in |
Height | 3.79" |
Body Width - Limit Switch | 1.57 in |
Width | 1.57" |
Depth | 0.63" |
Body Depth - Limit Switch | 0.63 in |
Body Depth | 0.63 in |
Body Height | 1.97 in |
Body Width | 1.57 in |
Mounting Hole Diameter | 0.2 in |
Description
Limit Switch, Actuator Style - Limit Switch Cross Roller, Plunger, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 10A @ 300V, DC Contact Rating - Limit Switch 10A @ 300V, Contact Form- Switches SPDT, Body Height - Limit Switch 1.97 in, Body Width - Limit Switch 1.57 in, Body Depth - Limit Switch 0.63 in, Boot Sealed Actuator - Limit Switch Yes, Body Style - Limit Switch Miniature, NEMA Rating 12, 13, 4, 6, 6P, Mounting - Limit Switch Surface
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Magnet Wire, 240C, Heavy Build Enameled Copper Wire, 20 AWG, 10 lb, 315Ft Length, 00351 Dia, Nat (20H240P)
- MERSEN UL Class Fuse, G Class, AG Series, Time-Delay, 25A, 480V AC, Non-Indicating (AG25)
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 3 Pole, 120/208V AC, A Curve (QOB315GFI)
- HILLSDALE TERMINAL 12-10 N/I #8 Spade, PK500 (50280N)
- DAYTON Heavy Duty Limit Switch, No Lever, Rotary, SPDT, 10A @ 600V AC, Actuator Location: Side (12T897)
- DAYTON Limit Switch, Adjustable Rod, Rotary, SPDT, 10A @ 300V AC, Actuator Location: Side (12T960)
- DAYTON Heavy Duty Limit Switch, Plunger, SPDT, 10A @ 600V AC, Actuator Location: Top (11X452)
- DAYTON Limit Switch, Plunger, SPDT, 10A @ 300V AC, Actuator Location: Top (12T932)
- DAYTON Limit Switch, Plunger, Roller Lever, SPDT, 15A @ 480V AC, Actuator Location: Top (12T928)
- DAYTON Heavy Duty Limit Switch, Wobble Stick, SPDT, 10A @ 600V AC, Actuator Location: Top (12T853)
- HONEYWELL Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 480V AC, Actuator Location: Top (8LS1)
- Dayton Switches