Shop All Limit Switches
Dayton
Limit Switch, Cross Roller, Plunger, SPDT, 10A @ 300V AC, Actuator Location: Top
Mfr # 12T934
Zoro # G4165962
original price:
$55.33
5% off
new price: $52.55
/ea
$52.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Plunger
- Actuator Style - Limit Switch Cross Roller, Plunger
- Contact Form- Switches SPDT
- Actuator Location - Limit Switch Top
- AC Contact Rating - Limit Switch 10A @ 300V
Product Information
- Brand Dayton
- MFR # 12T934
- Zoro # G4165962
- UPC # 190735116678
- Country of Origin China
- Category Limit Switches
Dimensions
Depth | 0.63" |
Body Height - Limit Switch | 1.97 in |
Height | 2.77" |
Body Depth - Limit Switch | 0.63 in |
Body Width - Limit Switch | 1.57 in |
Width | 1.57" |
Body Depth | 0.63 in |
Body Height | 1.97 in |
Mounting Hole Diameter | 0.2 in |
Body Width | 1.57 in |
Description
Limit Switch, Actuator Style - Limit Switch Cross Roller, Plunger, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 10A @ 300V, DC Contact Rating - Limit Switch 10A @ 300V, Contact Form- Switches SPDT, Body Height - Limit Switch 1.97 in, Body Width - Limit Switch 1.57 in, Body Depth - Limit Switch 0.63 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 12, 13, 4, 6, 6P, Mounting - Limit Switch Surface
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Smart UPS, 550 VA, 6 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (SMART550USB)
- LUMAPRO 16/3 Extension Cord Reel with Hand Lamp 9.5 Amps 1 Outlets (443P49)
- HUBBELL 50A Twist-Lock Plug 2P 3W 250VAC BK/WT (CS8265C)
- FEDERAL PACIFIC Circuit Breaker, UBIF Series 20A, 2 Pole, 120/240V AC (UBIF220NB)
- DAYTON Limit Switch, Plunger, SPDT, 15A @ 480V AC, Actuator Location: Top (12T906)
- DAYTON Limit Switch, Cross Roller, Plunger, SPDT, 10A @ 300V AC, Actuator Location: Top (12T949)
- DAYTON Heavy Duty Limit Switch, Cat Whisker, Wobble Stick, SPDT, 10A @ 600V AC, Actuator Location: Top (11X453)
- DAYTON Limit Switch, Plunger, SPDT, 10A @ 300V AC, Actuator Location: Top (12T946)
- DAYTON Limit Switch, Plunger, Roller Lever, SPDT, 15A @ 480V AC, Actuator Location: Top (12T928)
- DAYTON Limit Switch, Plunger, Roller, SPDT, 10A @ 300V AC, Actuator Location: Top (12T935)
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZV6-2RN)
- Dayton Limit Switches & Accessories