Shop All Limit Switch Accessories
Dayton
Limit Switch Body, 1NO/1NC, 10A @ 250V
Mfr # 14H177
Zoro # G4327321
original price:
$28.85
56% off
new price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4VZC1
- Contact Form 1NO/1NC
- AC Contact Rating 10 A @ 240 V
- NEMA Rating 1, 12, 13, 4
- IP Rating IP66
Product Information
- Brand Dayton
- MFR # 14H177
- Zoro # G4327321
- UPC # 190735128886
- Country of Origin Brazil
- Category Limit Switch Accessories
Details
Item | Limit Switch Body |
For Use With | 4VZC1 |
Contact Form | 1NO/1NC |
AC Contact Rating | 10 A @ 240 V |
NEMA Rating | 1, 12, 13, 4 |
IP Rating | IP66 |
Operating Temp. | 32 Degrees to 185 Degrees F |
Standards | CE, CSA, UL Listed |
Electrical Connection | 16 AWG |
Shop By | Closeouts |
Operating Temperature - Minimum | 32 Degrees F |
NEMA Enclosure Rating | 1, 12, 13, 4 |
Operating Temperature - Maximum | 185 Degrees F |
Description
Limit Switch Body, Contact Form 1NO/1NC, For Use With 4VZC1, AC Contact Rating 10 A @ 240 V, NEMA Rating 1, 12, 13, 4, Electrical Connection 16 AWG, IP Rating IP66, Operating Temp. 32 Degrees to 185 Degrees F, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker, HOMT Series 20A, 1 Pole, 120/240V AC (6721278)
- POWER FIRST 10 ft. 14/3 Lighted Extension Cord SJTW (1XUP4)
- ABB Long-Barrel Splice, 1.75 in. L, Gray (54806)
- ELECTRIDUCT Mini Pull Up In-Desk Power Centers - Electriduct (PDC-TT-MINI-3P2U)
- TELEMECANIQUE SENSORS Right Angle Actuating Key (XCSZ14)
- TELEMECANIQUE SENSORS 1NC/1NO Limit Switch Body Nema 1, 2, 3, 4, 12 IP 66 (ZCKJ1D)
- TELEMECANIQUE SENSORS 1NC/1NO Limit Switch Base (9007CT54)
- TELEMECANIQUE SENSORS Limit Switch Body, 1NO/1NC, 3A @ 240V (ZCKM1)
- HONEYWELL Replacement Terminal Block (18PA1)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body IP 66, 67 (ZCD21M12)
- EATON Cutler-Hammer 2NC/2NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (E50SB)
- Dayton Limit Switch Accessories