Shop All Air Circulators
Dayton
Light-Duty Industrial Fan 24" Oscillating, 115VAC, 3480/6360 CFM
Mfr # 22YK15
Zoro # G5308091
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 24"
- Oscillation Oscillating
- Air Flow 3480/6360 CFM
- Voltage 115VAC
- Number of Speeds 2
Product Information
- Brand Dayton
- MFR # 22YK15
- Zoro # G5308091
- UPC # 190735174869
- Country of Origin China
- Category Air Circulators
Dimensions
Blade Diameter | 24" |
Height | 71-3/4" |
Cord Length | 9 ft. |
Width | 32" |
Max. Depth | 32" |
Shaft Dia. | 15mm |
Blade Dia. | 24" |
Fan Cord Length | 9 ft |
Depth | 32 in |
Wheel Dia. | 2 in |
Description
Light-Duty Industrial Fan, Blade Dia. 24 in, Stationary, Oscillating, 2 Speeds, Voltage 120V AC, 1 Phase, CFM High 6360, CFM Low 3480, Air Velocity @ 20 Ft. 450 fpm, Motor HP 1/4 hp, Motor RPM 1100/850, Operating Amps 1.60/2.80, Fan Mounting Location Foldable Pedestal, Fan Accessory Style Standard, Sound Level 72 dBA, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 280/220, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Height 71 3/4 in, Width 32 in, Max. Depth 32 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CONTROLS Low Air Flow Switch .15 (RFS-4300-111)
- TESTO 552i App operated Wireless Micron Gauge (0564 2552 01)
- AIR HANDLER 3-Ply Link Air Filter, 24x24", 48" Length (2DWT5)
- TORNADO Carbon Brush, 115V (11486)
- DAYTON Air Circulator 24" Non-Oscillating, 115VAC, 6400 CFM (4VAC4)
- DAYTON Light-Duty Industrial Fan 24" Non-Oscillating, 115VAC, 3800/5450 CFM (2LY97B)
- DAYTON Light-Duty Industrial Fan 18" Non-Oscillating, 115VAC, 2460/3480 CFM (6ALE7)
- DAYTON High-Visibility Industrial Fan 24" Non-Oscillating, 115VAC, 3800/6100 CFM (7DJ29)
- DAYTON Light-Duty Quiet-Design Industrial Fan 24" Oscillating, 115VAC, 2280/4320/5030 CFM (2RDZ6)
- DAYTON Standard-Duty Industrial Fan 20" Non-Oscillating, 115VAC, 3055/4700 CFM (7DC98)
- DAYTON Mounting Bracket Non-Oscillating , (1ZCP7)
- Dayton Air Circulators