Shop All Air Circulators
Dayton
Light-Duty Industrial Fan 24" Non-Oscillating, 120VAC, 3800/5450 CFM
Mfr # 22YK16
Zoro # G5308125
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 24"
- Oscillation Non-Oscillating
- Air Flow 3800/5450 CFM
- Voltage 120VAC
- Number of Speeds 2
Product Information
- Brand Dayton
- MFR # 22YK16
- Zoro # G5308125
- UPC # 190735174876
- Country of Origin China
- Category Air Circulators
Dimensions
Blade Diameter | 24" |
Height | 71-3/4" |
Width | 32" |
Max. Depth | 32" |
Blade Dia. | 24" |
Cord Length | 9 ft. |
Shaft Dia. | 15mm |
Fan Cord Length | 9 ft |
Wheel Dia. | 2 in |
Depth | 32 in |
Description
Light-Duty Industrial Fan, Blade Dia. 24 in, Stationary, Non-Oscillating, 2 Speeds, Voltage 120V AC, 1 Phase, CFM High 5450, CFM Low 3800, Air Velocity @ 20 Ft. 340 fpm, Motor HP 1/4 hp, Motor RPM 1100/900, Operating Amps 2.9/1.9, Fan Mounting Location Foldable Pedestal, Fan Accessory Style Standard, Fan RPM 1100/900, Sound Level 72 dBA, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 310/230, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Height 71 3/4 in, Width 32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- O2C BRANDS 4 WHTGRY Clip Fan (FC04001)
- DIXON Barbed Tee Splicer, 1/4" (1790404C)
- ZORO SELECT Vibration Absorber, 13 In Length (6AWP6)
- ROBERTSHAW Universal Cold Control (CC-1)
- DAYTON Standard-Duty Quiet-Design Industrial Fan 18" Oscillating, 115VAC, 1805/2113/2600 CFM (20934)
- DAYTON Guard Set 20" (GGS_47297)
- DAYTON Mobile Air Circulator 42" Non-Oscillating, 115VAC, 10,000/18,000 CFM (1YNW8)
- DAYTON Mounting Bracket, Steel (3PEH3)
- DAYTON Mist Kit 20" (44ZE09)
- DAYTON Hazardous-Location Industrial Fan 24" Non-Oscillating, 115/230VAC, 5486 CFM (1VCH1)
- VORNADO 133 Small Room Air Circulator, 120V, 114 CFM (CR1-0221-06)
- Dayton Air Circulators