Shop All Air Circulators
Dayton
Light-Duty Industrial Fan 18" Oscillating, 120VAC, 4000/5700 CFM
Mfr # 13V398
Zoro # G4200874
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 18"
- Oscillation Oscillating
- Air Flow 4000/5700 CFM
- Voltage 120VAC
- Number of Speeds 2
Product Information
- Brand Dayton
- MFR # 13V398
- Zoro # G4200874
- UPC # 190735121429
- Country of Origin China
- Category Air Circulators
Dimensions
Blade Diameter | 18" |
Height | 67" |
Blade Dia. | 18" |
Shaft Dia. | 12mm |
Cord Length | 9 ft. |
Width | 20-1/2" |
Max. Depth | 27-1/4" |
Base Dia. | 27 in |
Height Adjustment | 52 to 67 in |
Depth | 24 in |
Fan Cord Length | 9 ft |
Description
Light-Duty Industrial Fan, Blade Dia. 18 in, Stationary, Oscillating, 2 Speeds, Voltage 120V AC, 1 Phase, CFM High 5700, CFM Low 4000, Air Velocity @ 20 Ft. 272/230 fpm, Motor HP 1/5 hp, Motor RPM 1100/925, Operating Amps 2.0/1.5, Fan Mounting Location Pedestal, Fan Accessory Style Standard, Fan RPM 1100/925, Sound Level 70/66 dBA, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 220/175, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Height 67 in, Width 20 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEAT WAGON Direct Spark Ignition Control (SFP 5943)
- LIBERTY PUMPS Power Cord (K001197)
- HYDRO FLAME Hydro Flame 38453 Mechanical Thermostats - Heat Only, White (38453)
- ZORO SELECT Relay, Potential, 35 Contact Rating (Amps) (5MLZ3)
- DAYTON Light-Duty Quiet-Design Industrial Fan 30" Oscillating, 115VAC, 3450/6090/7450 CFM (2RDZ7)
- DAYTON Air Circulator 24" Non-Oscillating, 115/230VAC, 3450/3800/3850 CFM (24P4G-13-G)
- DAYTON Guard 20" (2ATB8)
- DAYTON Standard-Duty Industrial Fan 24" Non-Oscillating, 115VAC, 3800/6100 CFM (7DD02)
- DAYTON Mobile Outdoor Air Circulator 30" Non-Oscillating, 120VAC, 4700/6900 CFM (2RDZ2)
- DAYTON Industrial Stainless Steel Washdown Fan 24" Non-Oscillating, 115/230VAC, 5220 CFM (70831)
- DAYTON Light-Duty Industrial Fan 24" Non-Oscillating, 120VAC, 3800/5450 CFM (22YK16)
- Dayton Air Circulators