Shop All Below the Hook Lifting Magnets
Dayton
Lifting Magnet, 2500 lb. Capacity
Mfr # 49P420
Zoro # G8172412
product price: $2,168.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$2,168.99
Free 30-Day Returns
Key Features
- Max. Rated Flat Capacity 2,500 lb
- Magnet Activation Locking On/Off Handle
- Overall Height 12 5/8 in
- Magnet Length 10 1/4 in
- Overall Length 12 1/8 in
Product Information
- Brand Dayton
- MFR # 49P420
- Zoro # G8172412
- UPC # 190735321379
- Country of Origin China
- Category Below the Hook Lifting Magnets
Dimensions
Overall Height | 12 5/8 in |
Magnet Length | 10 1/4 in |
Overall Length | 12 1/8 in |
Magnet Width | 7 in |
Bail Opening Height | 6 3/4 in |
Bail Opening Width | 3 3/4 in |
Magnet Height | 6 1/2 in |
Overall Width | 14 7/8 in |
Handle Length | 12 in |
Bail Inside Width | 3 3/4 in |
Bail Inside Length | 6 3/4 in |
Description
Lifting Magnet, Maximum Flat Load Capacity 2,500 lb, Maximum Round Load Capacity 1,250 lb, Minimum Thickness for Activation 1 in, Minimum Thickness for Maximum Load Capacity 2 in, Activation Mechanism On/Off Handle, Magnet Length 10 1/4 in, Magnet Width 7 in, Magnet Height 6 1/2 in, Overall Length 12 1/8 in, Overall Width 14 7/8 in, Overall Height 12 5/8 in, Bail Inside Width 3 3/4 in, Bail Inside Length 6 3/4 in, Handle Length 12 in, Minimum Operating Temperature 40 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 102 in H Steel Cantilever Rolling Ladder, 6 Steps, 300 lb Load Capacity (UCS500630242)
- ZORO SELECT Drywall Truck, 2000 lb., 44 In. L, 24 In. W (DC-2444-8PY)
- THE PERFECT BUNGEE 36” Heavy Duty Adjustable Poly Strap with Nylon Hooks, Blue, 4-Count (AS36BL4PK)
- PEERLESS S Hook, 1 in., 3000 lb., Weld On (SHA1000)
- DAYTON Lifting Magnet, 800 lb. Capacity (49P418)
- DAYTON Lifting Magnet, 1600 lb. Capacity (49P419)
- DAYTON Lifting Magnet, 5000 lb. Capacity (49P421)
- DAYTON Lifting Magnet, 250 lb. Capacity (49P417)
- GLOBAL INDUSTRIAL Lifting Magnet, 600 lb. Capacity (316089)
- MAG-MATE FX Permanent Lift Magnet 330 lb (FX0330)
- MAG-MATE Lifting Magnet, 400 lb Cap, 7-3/4 In OAL (CL0400)
- Dayton Below the Hook Lifting Devices