Shop All Below the Hook Lifting Magnets
Dayton
Lifting Magnet, 1600 lb. Capacity
Mfr # 49P419
Zoro # G7882567
product price: $1,254.99
/ea
Free Shipping & Returns
$1,254.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Rated Flat Capacity 1,600 lb
- Overall Height 9 1/8 in
- Magnet Activation Locking On/Off Handle
- Magnet Length 8 3/4 in
- Overall Length 10 5/8 in
Product Information
- Brand Dayton
- MFR # 49P419
- Zoro # G7882567
- UPC # 190735321362
- Country of Origin China
- Category Below the Hook Lifting Magnets
Dimensions
Overall Height | 9 1/8 in |
Magnet Length | 8 3/4 in |
Overall Length | 10 5/8 in |
Magnet Width | 4 5/8 in |
Overall Width | 12 in |
Magnet Height | 4 3/4 in |
Handle Length | 10 5/8 in |
Bail Opening Width | 2 3/4 in |
Bail Opening Height | 4 in |
Bail Inside Width | 2 3/4 in |
Bail Inside Length | 4 in |
Description
Lifting Magnet, Maximum Flat Load Capacity 1,600 lb, Maximum Round Load Capacity 800 lb, Minimum Thickness for Activation 1/2 in, Minimum Thickness for Maximum Load Capacity 1 in, Activation Mechanism On/Off Handle, Magnet Length 8 3/4 in, Magnet Width 4 5/8 in, Magnet Height 4 3/4 in, Overall Length 10 5/8 in, Overall Width 12 in, Overall Height 9 1/8 in, Bail Inside Width 2 3/4 in, Bail Inside Length 4 in, Handle Length 10 5/8 in, Minimum Operating Temperature 40 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOX PACKAGING Global Industrial„¢ Cotton Twine, 8 Ply, 6300'L, 20 Lbs. Tensile Strength, White (TWC630)
- SERVICE CASTER 8 Inch Glass Filled Nylon Caster Set with Ball Bearings 4 Swivel Lock 2 Brake (SCC-30CS820-GFNB-TLB-BSL-2-BSL-2)
- VESTIL 3 Step Yellow Welded Aluminum Step Stand 500 lb. Capacity (SSA-3-Y)
- HAMILTON Extra Heavy Duty Swivel Caster, 6" x 3" Forged Steel Wheel, 3/4" Sealed Precision Ball Bearing (S-EHD-63FSB)
- DAYTON Lifting Magnet, 800 lb. Capacity (49P418)
- DAYTON Lifting Magnet, 250 lb. Capacity (49P417)
- DAYTON Lifting Magnet, 2500 lb. Capacity (49P420)
- DAYTON Lifting Magnet, 5000 lb. Capacity (49P421)
- MAG-MATE FXC Permanent Lift Magnet 385 l (FXC0385)
- MAG-MATE Low Skid Boot, 1-1/4inH x 3inL x 1-1/4inW (MC0154)
- ERIEZ SafeHold Permanent Lift Magnet EPL-55 (EPL-55)
- Dayton Below the Hook Lifting Magnets