Shop All Lever Chain Hoists
Dayton
Lever Chain Hoist, 6,000 lb Load Capacity, 15 ft Hoist Lift, 1 29/64 in Hook Opening
Mfr # 49CX80
Zoro # G6127801
Free Shipping & Returns
$595.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 6,000 lb
- Hoist Lift 15 ft
- Includes Safety Latch Hooks
- Chain Length 16 1/16 ft
- Hook Opening 1 29/64 in
Product Information
- Brand Dayton
- MFR # 49CX80
- Zoro # G6127801
- UPC # 190735985106
- Country of Origin China
- Category Lever Chain Hoists
Dimensions
Chain Length | 16 1/16 ft |
Lever Length | 16 1/2 in |
Manufacturers Warranty Length | 1 yr |
Mfr. Warranty Length | 1 yr |
Lifting Hook Opening Width | 1 7/16 in |
Maximum Lifting Length | 15 ft |
Minimum Retracted Length | 20 1/2 in |
Body Depth | 7 5/8 in |
Body Width | 8 1/4 in |
Description
Lever Chain Hoist, Chain Length 16 1/16 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 20 1/2 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 6,000 lb, Maximum Lifting Length 15 ft, Mount Type Hook Mounted - No Trolley, Body Depth 7 5/8 in, Body Material Steel, Body Width 8 1/4 in, Brake Type Double Disc Brake, Weston Style, Chain Grade Grade 80, Chain Material Alloy Steel, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Chain, Yellow, Brass, 6 ft. L (966-35-06/0-2-960PB)
- VESTIL PLB-S Kit Wheel (13-154-006)
- EXTREME MAX Extreme Max 3008.0439 16-Strand Diamond Braid Utility Rope - 5/8" x 50', OD Green (3008.0439)
- ZORO SELECT NSF-Listed Plate Caster, 4" Wheel Dia, 350 lb., Rigid (406P69)
- DAYTON Lever Chain Hoist, 1,000 lb Load Capacity, 5 ft Hoist Lift, 29/32 in Hook Opening (425Z66)
- DAYTON Lever Chain Hoist, 3,000 lb Load Capacity, 5 ft Hoist Lift, 1 7/64 in Hook Opening (3TP97)
- DAYTON Lever Chain Hoist, 3,000 lb Load Capacity, 10 ft Hoist Lift, 1 7/64 in Hook Opening (4ZX47)
- DAYTON Lever Chain Hoist, 3,000 lb Load Capacity, 20 ft Hoist Lift, 1 7/64 in Hook Opening (3TP96)
- DAYTON Lever Chain Hoist, 6,000 lb Load Capacity, 10 ft Hoist Lift, 1 29/64 in Hook Opening (29XP51)
- DAYTON Lever Chain Hoist, 3,000 lb Load Capacity, 5 ft Hoist Lift, 1 7/64 in Hook Opening (29XP41)
- HARRINGTON Lever Chain Hoist, 12,000 lb Load Capacity, 20 ft Hoist Lift, 1 31/32 in Hook Opening (LB060-SC-20)
- Dayton Lifting Equipment