Shop All Lever Chain Hoists
Dayton
Lever Chain Hoist, 3,000 lb Load Capacity, 10 ft Hoist Lift, 1 7/64 in Hook Opening
Mfr # 29XP39
Zoro # G0054330
product price: $422.99
/ea
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 3,000 lb
- Hoist Lift 10 ft
- Includes Safety Latch Hooks
- Chain Length 10 49/64 ft
- Hook Opening 1 7/64 in
Product Information
- Brand Dayton
- MFR # 29XP39
- Zoro # G0054330
- UPC # 190735216019
- Country of Origin China
- Category Lever Chain Hoists
Dimensions
Chain Length | 10 49/64 ft |
Lever Length | 16 3/8 in |
Manufacturers Warranty Length | 1 yr |
Body Width | 5 9/16 in |
Body Depth | 6 1/2 in |
Minimum Retracted Length | 14 3/8 in |
Mfr. Warranty Length | 1 yr |
Maximum Lifting Length | 10 ft |
Lifting Hook Opening Width | 1 1/8 in |
Description
Lever Chain Hoist, Chain Length 10 3/4 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 14 3/8 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 3,000 lb, Maximum Lifting Length 10 ft, Mount Type Hook Mounted - No Trolley, Body Depth 6 1/2 in, Body Material Steel, Body Width 5 9/16 in, Brake Type Double Disc Brake, Weston Style, Chain Grade Grade 100, Chain Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Eye Pulley, Zinc (1RCF6)
- PEERLESS CHAIN 3/8-1/2" RTCHT BNDR PLS, H5121-4258 (H5121-4258)
- COTTERMAN Rigid Wheel w/Mounting Hardware, 4 In., PR (SU1077)
- DAYTON Machinery Mover, 6,000 lb. Cap, PK2 (13V416)
- DAYTON Lever Chain Hoist, 1,500 lb Load Capacity, 5 ft Hoist Lift, 29/32 in Hook Opening (3TP94)
- DAYTON 29/32 in. Hook Opening Lever Chain Hoist with 10 ft. Hoist Lift and 1000 lbs. Load Capacity (425Z67)
- DAYTON Lever Chain Hoist, 6,000 lb Load Capacity, 15 ft Hoist Lift, 1 29/64 in Hook Opening (49CX80)
- DAYTON Lever Chain Hoist, 1,100 lb Load Capacity, 5 ft Hoist Lift, 29/32 in Hook Opening (425Z70)
- DAYTON Lever Chain Hoist, 6,000 lb Load Capacity, 20 ft Hoist Lift, 1 29/64 in Hook Opening (29XP43)
- DAYTON Lever Chain Hoist, 6,000 lb Load Capacity, 15 ft Hoist Lift, 1 29/64 in Hook Opening (48ME57)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 6,000 lb Load Capacity, 10 ft Hoist Lift (OZ300-10LHOP)
- Dayton Lifting Equipment