Shop All Lever Chain Hoists
Dayton
Lever Chain Hoist, 1,000 lb Load Capacity, 5 ft Hoist Lift, 29/32 in Hook Opening
Mfr # 425Z66
Zoro # G4432972
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1,000 lb
- Includes Safety Latch Kit
- Chain Length 5 9/32 ft
- Hook Opening 29/32 in
- Lever Length 8 9/16 in
Product Information
- Brand Dayton
- MFR # 425Z66
- Zoro # G4432972
- UPC # 00194484255794
- Country of Origin China
- Category Lever Chain Hoists
Dimensions
Chain Length | 5 9/32 ft |
Lever Length | 8 9/16 in |
Manufacturers Warranty Length | 1 yr |
Mfr. Warranty Length | 1 yr |
Minimum Retracted Length | 10 1/16 in |
Body Width | 2 11/16 in |
Maximum Lifting Length | 5 ft |
Body Depth | 3 3/8 in |
Lifting Hook Opening Width | 7/8 in |
Description
Lever Chain Hoist, Chain Length 5 1/4 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 10 1/16 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 1,000 lb, Maximum Lifting Length 5 ft, Mount Type Hook Mounted - No Trolley, Body Depth 3 3/8 in, Body Material Steel, Body Width 2 11/16 in, Brake Type Weston Style, Chain Grade Grade 100, Chain Material Alloy Steel, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Bolt Kit for Chain (MH4ECW601G)
- CHECKERS Utility Wheel Chock, Roped Pr, 30k lb.Cap (UC1700-P)
- US CARGO CONTROL 3" x 40' Yellow Ratchet Strap w/ Wire Hooks (7540WH-Y)
- ZORO SELECT Pneumatic Wheel, Centipede, 6" Dia. (53CM80)
- DAYTON 29/32 in. Hook Opening Lever Chain Hoist with 10 ft. Hoist Lift and 1000 lbs. Load Capacity (425Z67)
- DAYTON Lever Chain Hoist, 3,000 lb Load Capacity, 10 ft Hoist Lift, 1 7/64 in Hook Opening (29XP49)
- DAYTON Lever Chain Hoist, 1,500 lb Load Capacity, 20 ft Hoist Lift, 29/32 in Hook Opening (3TP93)
- DAYTON Lever Chain Hoist, 1,500 lb Load Capacity, 5 ft Hoist Lift, 29/32 in Hook Opening (4ZX43)
- DAYTON Lever Chain Hoist, 3,000 lb Load Capacity, 15 ft Hoist Lift, 1 7/64 in Hook Opening (49CX79)
- DAYTON Lever Chain Hoist, 3,000 lb Load Capacity, 20 ft Hoist Lift, 1 7/64 in Hook Opening (4ZX48)
- HARRINGTON LB Lever Hoist - 2 Ton, 15 foot lift (LB020-15)
- Dayton Lever Chain Hoists