Shop All Push Button Accessories
Dayton
Legend Plate, Open, Square, for 20C793
Mfr # 32J085
Zoro # G2801359
product price: $1.75
/ea
$1.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 20C793
- Shape Square
- Legend Open
- Color Black
- Legend/Background Color White/Black
Product Information
- Brand Dayton
- MFR # 32J085
- Zoro # G2801359
- UPC # 190735258101
- Country of Origin China
- Category Push Button Accessories
Dimensions
Height | 0.87 in |
Width | 0.87 in |
Operator Size | 25 mm |
Overall Height | 7/8 in |
Overall Width | 7/8 in |
Compatible Panel Cutout Diameter | 25 mm |
Details
Item | Legend Plate |
For Use With | 20C793 |
Shape | Square |
Legend | Open |
Color | Black |
Legend/Background Color | White/Black |
Material | Plastic |
Product Type | Legend Plate |
Legend Color | White/Black |
Description
Legend Plate, Square, Legend Open, For Use With 20C793, Legend/Background Color White/Black, Material Plastic, Height 0.87 in, Width 0.87 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Manual Motor Starter, NEMA, 3P, M-0 (B100S0CA)
- HYDROMAXX 1 in. x 100 ft Flexible Corrugated Black HDPE NON Split Tubing Wire Loom (BHDPENS100100)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Liquidtight System, Straight Male Liquid Tight Connector, 1", Steel, Non-Insulated (H100)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 6in.Hx6in.L (F66GCPNK)
- DAYTON Legend Plate, Down, Square, For 20C796 (32J088)
- DAYTON Legend Plate, Stop, Square, For 20C791 (32J083)
- DAYTON Mushroom Head, 30mm, Red (30G481)
- DAYTON Round Legend Insert, Open (32J079)
- DAYTON Legend Plate, Blank, Square (32J082)
- DAYTON Legend Plate, Close, Square, For 20C794 (32J086)
- HUBBELL LIGHTING Compass Decorative LED AC/Emergency Light with Photocontrol (CUWZ-PC)
- Dayton Switches