Shop All Push Button Accessories
Dayton
Legend Plate, Blank, Square
Mfr # 32J082
Zoro # G2801386
product price: $1.45
/ea
$1.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 20C789, 20C790, 20C791, 20C792, 20C793, 20C794, 20C795, 20C796, 20C797, 20C798, 20C799
- Shape Square
- Color Black
- Legend/Background Color Black
- Material Plastic
Product Information
- Brand Dayton
- MFR # 32J082
- Zoro # G2801386
- UPC # 190735258071
- Country of Origin China
- Category Push Button Accessories
Dimensions
Height | 0.87 in |
Width | 0.87 in |
Operator Size | 25 mm |
Overall Height | 7/8 in |
Overall Width | 7/8 in |
Compatible Panel Cutout Diameter | 25 mm |
Details
Item | Legend Plate |
For Use With | 20C789, 20C790, 20C791, 20C792, 20C793, 20C794, 20C795, 20C796, 20C797, 20C798, 20C799 |
Shape | Square |
Color | Black |
Legend/Background Color | Black |
Material | Plastic |
Product Type | Legend Plate |
Legend Color | Black |
Description
Legend Plate, Square, Legend Not Applicable, For Use With 20C789, 20C790, 20C791, 20C792, 20C793, 20C794, 20C795, 20C796, 20C797, 20C798, 20C799, Legend/Background Color Black, Material Plastic, Height 0.87 in, Width 0.87 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1.25"x25Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT114025)
- SQUARE D Metering Mpr/H Ezmr/H Meter Socket Cover (MMRC)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 18 in W, 4 in D, NEMA 1, Screw On (SC182404)
- SIKO DIGITAL VALVE POSITION INDICATOR (DA09S-3376)
- DAYTON Legend Plate, Stop, Square, For 20C791 (32J083)
- DAYTON Metal Mounting Base (30G090)
- DAYTON Mushroom Head, 30mm, Red (30G481)
- DAYTON Legend Plate, Down, Square, For 20C796 (32J088)
- DAYTON Legend Plate, Open, Square, for 20C793 (32J085)
- DAYTON Strain Relief Connector (32J074)
- SPRINGER CONTROLS CO T.E.R., Single Arrow Black Button Insert, Use w/ MIKE & VICTOR Pendants (PRTA006MPI)
- Dayton Push Buttons & Indicators