Shop All Lathes
Dayton
Lathe, 115V AC Volts, 7/8 hp HP, 60 Hz, Single Phase 12 in Distance Between Centers
Mfr # 53UH16
Zoro # G9188807
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,790.99
Free 30-Day Returns
Key Features
- Primary Application Metal Turning
- Motor HP 7/8
- Phase Single
- Voltage 115V AC
- Frequency 60 Hz
Product Information
Dimensions
Overall Width | 16 3/4 in |
Overall Length | 33 in |
Bed Width (In.) | 3-15/16 |
Overall Height | 14 1/4 in |
Bed Width | 3 15/16 in |
Description
Lathe, Distance Between Centers 12 in, Voltage 115V AC, Horsepower 7/8 hp, Min. Spindle Speed 150 RPM, Application Metal Turning, Overall Height 14 1/4 in, Overall Length 33 in, Overall Width 16 3/4 in, Max. Spindle Speed 2,500 RPM, Tailstock Taper MT2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Coupler, 3/4" (3294)
- DRILL AMERICA 23/64" HSS Reduced Shank Drill Bit 1/4" Shank, Flute Length: 2-3/4 (DWDRSD23/64)
- UNIBOR 7/8in X 1in Premium M42 Cobalt Annular Cutter with Pilot Pin (25128)
- KOMELON F12 1/2 in. X12' Stick And Measure Flat Tape (HV180458580)
- DAYTON Lathe, 115V AC Volts, 5/8 hp HP, 60 Hz, Single Phase 20 1/2 in Distance Between Centers (53UH18)
- DAYTON Lathe, 115V AC Volts, 1 hp HP, 60 Hz, Single Phase 21 5/8 in Distance Between Centers (53UH17)
- DAYTON Lathe, 115V AC Volts, 1 hp HP, 60 Hz, Single Phase 21 5/8 in Distance Between Centers (48WE43)
- DAYTON Lathe, 220V AC Volts, 3 HP, 60 Hz, 3 Phase (499F39)
- DAYTON Lathe, 115/230V AC Volts, 2 hp HP, 60 Hz, Single Phase 36 in Distance Between Centers (53UH10)
- WILTON Lathe, 3HP 1/3PH 220V 4224B, 230/460V AC Volts, 3 hp HP, 60 Hz, Three Phase (1794224K)
- BAILEIGH INDUSTRIAL Bench Top Lathe, 110 V AC Volts, 1 HP (PL-1022VS-V2)
- Dayton Finishing Tools