Shop All Lathes
Dayton
Lathe, 115/230V AC Volts, 2 hp HP, 60 Hz, Single Phase 36 in Distance Between Centers
Mfr # 53UH10
Zoro # G9188868
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
$12,692.99
Free 30-Day Returns
Key Features
- Primary Application Metal Turning
- Motor HP 2
- Phase Single
- Voltage 115/230V AC
- Frequency 60 Hz
Product Information
Dimensions
Gap Length (In.) | 9 |
Overall Height | 56 in |
Bed Width (In.) | 7-3/8 |
Overall Width | 30 in |
Overall Length | 66 in |
Bed Width | 7 3/8 in |
Gap Length | 9 in |
Description
Lathe, Distance Between Centers 36 in, Voltage 115/230V AC, Horsepower 2 hp, Min. Spindle Speed 65 RPM, Application Metal Turning, Overall Height 56 in, Overall Length 66 in, Overall Width 30 in, Max. Spindle Speed 1,800 RPM, Tailstock Taper MT3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 3/8 In., 6 Flute, HSS (13H764)
- STARRETT Band Saw Blade, 11 ft. 3" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-11-03)
- DE-STA-CO Flat Tip Spindle, 1/2-13, 0.95, 3.87 (247208)
- MORSE Band Saw Blade, 11 ft. 6" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWEFC1014M42-11' 6)
- DAYTON Lathe, 115V AC Volts, 1 hp HP, 60 Hz, Single Phase 21 5/8 in Distance Between Centers (48WE43)
- DAYTON Lathe, 220V AC Volts, 3 HP, 60 Hz, 3 Phase (499F39)
- DAYTON Lathe, 115V AC Volts, 7/8 hp HP, 60 Hz, Single Phase 12 in Distance Between Centers (53UH16)
- DAYTON Lathe, 115V AC Volts, 5/8 hp HP, 60 Hz, Single Phase 20 1/2 in Distance Between Centers (53UH18)
- DAYTON Lathe, 115V AC Volts, 1 hp HP, 60 Hz, Single Phase 21 5/8 in Distance Between Centers (53UH17)
- SHARP Lathe, 220/440V AC Volts, 7 1/2 hp HP, 60 Hz, Three Phase 40 in Distance Between Centers (1640L)
- BAILEIGH INDUSTRIAL Lathes, 220V Volts, 1 Phase (PL-1236E-1.0)
- Dayton Finishing Tools