Shop All Drum Mixers
Dayton
Laboratory Drum Mixer, 1/20 HP, 316 SS
Mfr # 32V142
Zoro # G5022071
product price: $368.99
/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Economy
- Max. RPM 1,700 RPM
- Power Source - Drum Mixers Corded Electric
- Shaft Dia. (In.) 5/16 in
- Motor Type TEFC
Product Information
- Brand Dayton
- MFR # 32V142
- Zoro # G5022071
- UPC # 190735259719
- Country of Origin China
- Category Drum Mixers
Dimensions
Shaft Dia. (In.) | 5/16 in |
Shaft Length (In.) | 30 in |
Shaft Diameter | 5/16 in |
Shaft Length | 30 in |
Mixing Shaft Length | 30 in |
Description
Laboratory Mixer, Maximum Motor Horsepower 1/20 hp, Compatible Viscosity Level Medium, Drive Style Direct, For Container Capacity 100 gal, For Container Type Small Tanks, Maximum Viscosity 1,000 cps, Minimum Mixing Speed 1,700 RPM, Mounting Location Side, Mounting Type Clamp, Number of Blades 3, Phase Single, Propeller Type Fixed, Shaft Length 30 in, Operating Voltage 115V AC, Rotation Right Hand, Pitch Type Machine Pitch, Pitch Angle 23 Degrees , Maximum Mixing Speed 1,700 RPM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wardrobe Locker, 36 in W, 15 in D, 78 in H, (3) Tier, (3) Wide, Dark Gray (4VFL8)
- 80/20 Angle Joining Plate, 45 Deg, 6 Hole, 15S (4345-BLACK)
- GLOBAL INDUSTRIAL Nexelon Wire Shelf, 24W X 21D (S2124N)
- 80/20 Central Connector Horizontal Orientation (14013)
- DAYTON Drum Mixer, Closed Drum, 1/2 HP, 316 SS (32V136)
- DAYTON Open Drum Mixer, 1/4 HP, 316 SS (32V133)
- DAYTON IBC Mixer, Bung, 3/4 HP, 316 SS (32V138)
- DAYTON Handheld Air Mixer, Size 5 to 10 Gallon (32V130)
- DAYTON Open Drum Mixer, 1/2 HP, 316 SS (32V134)
- DAYTON Laboratory Mixer, 1/2 HP, 316 SS (32V129)
- DAYTON Drum Mixer, 1/2 HP, 316 SS (32V123)
- Dayton Drums & Accessories