Shop All Pipe & Tubing Tool Parts
Dayton
Knob, Extension 5/16 - 18 x 1 In
Mfr # 962581200
Zoro # G2817641
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Dayton
Product Information
- Brand Dayton
- MFR # 962581200
- Zoro # G2817641
- UPC # 190735251980
- Country of Origin Taiwan, Province of China
- Category Pipe & Tubing Tool Parts
Details
Item | Knob, Extension 5/16 - 18 x 1" |
Fits Brand | Dayton |
Description
Knob, Extension 5/16 - 18 x 1 In., For Use With Grainger Item Number 2FDB5, 2FDB6, 2LKR5, 2LKR6, 2LKR7, 2LKR8, 2LKR9, 2LKT1, 2LKT2, 2LKT3, 2RYN6, 3NYA7, 4Z908, 4Z909, 4Z910, 4Z911, 4Z912, Fits Brand Dayton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Forcing Screw, 12 in L, 11-1/16 in Thread (J4235S)
- DRILL AMERICA 3/32"x3/16 Shank HSS 2 Flute Double End End Mill (DWCT13)
- POWERWELD Inspection Mirror, 3-1/4 in. Round (PWS-2)
- DRILL AMERICA 29/64" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F29/64)
- DAYTON Tool Rest, LH (962581300)
- DAYTON Grooved Jaw Plate (TT28993.00JG)
- DAYTON Bolt 12mm (TT33716019G)
- DAYTON Switch (960806601)
- DAYTON Knob (TT4J610018G)
- DAYTON Eccentric Bushing (TT1305029G)
- RIDGID Bolt- W/Nut S30 (18318)
- Dayton Pipe & Tubing Tool Parts