Shop All Water Well & Jet Pump Motors
Dayton
Jet Pump Motor, 1-1/2 HP, 3.8/1.9A
Mfr # 119806.00
Zoro # G7179929
original price:
$510.83
11% off
new price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CSA Certified (LR2025), UL Recognized (E49747)
- Shaft Dia. 5/8 in
- CC Number CC005A
- Phase Three
- Voltage 230/460V AC
Product Information
- Brand Dayton
- MFR # 119806.00
- Zoro # G7179929
- Country of Origin Mexico
- Category Water Well & Jet Pump Motors
Dimensions
Shaft Dia. | 5/8 in |
Shaft Length | 2 5/8 in |
Length Less Shaft | 10 3/8 in |
Body Dia. | 6.4 in |
Overall Length | 12 15/16 in |
Description
Jet Pump Motor, Body Dia. 6.4 in, CC Number CC005A, Duty Cycle Continuous, Finish Unfinished, Frame 56J, Hz 60 Hz, Full Load Amps 3.8/1.90, HP 1 1/2, Ins. Class B, Length Less Shaft 10 3/8 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group NEMA Premium Efficient, Motor Enclosure Design Open Dripproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gearmotor, 8.3rpm, 24vdc (4ZJ45)
- CAMOZZI #P6520 53-02, Male Elbow Swivel, 5/32" OD X 1/8" NPT (P6520 53-02)
- SKF SKF 4305ATN9, Double Row Ball Bearings (4305ATN9)
- HERITAGE Grease Fittings Standard Assort, 100 pcs (DISP-GF100)
- DAYTON Motor, 1.5 HP, Jet Pump (5K469)
- DAYTON Motor, 3/4hp, Jet Pump (3N088)
- DAYTON Motor, 1/3 HP, Jet Pump (5K955)
- DAYTON Motor, 1hp, Jet Pump (6K582)
- DAYTON Motor, 1.5hp, Jet Pump (3N090)
- DAYTON Motor, 1hp, Jet Pump (5K662)
- MARATHON MOTORS Mtr, Cap St, 2 HP, 3450,115/208-230, 56C, ODP (5KC49TN2141X)
- Dayton Pump Motors