Shop All Jaw Type Spiders
Dayton
Jaw Coupling Insert, L090/L095, Hytrel
Mfr # 29HZ18
Zoro # G6152851
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L090/L095
- Material - Spiders Hytrel
- Rated Torque 561 in-lb
- Max. RPM 9,000 RPM
- HP Rating @ 100 RPM 0.63/0.89
Product Information
- Brand Dayton
- MFR # 29HZ18
- Zoro # G6152851
- UPC # 190735215418
- Country of Origin China
- Category Jaw Type Spiders
Dimensions
Size - Jaw Couplings | L090/L095 |
Shaft Dia. Range (In.) | 1/4 to 1 / 7/16 to 1-1/8 |
Length (In.) | 0.441 in |
Width (In.) | 2.087 in |
Height (In.) | 2.087 in |
Coupling Size | L090, L095 |
Spider Width | 0.44 in |
Outside Diameter | 2 3/32 in |
Description
Hytrel Spider Insert, Coupling Size L090, L095, Outside Diameter 2 3/32 in, System of Measurement Inch, Maximum Speed 9,000 RPM, Horsepower @ 100 RPM 0.62 hp, Spider Material Hytrel, Maximum Torque 0.714795008 in-lb, Parallel Misalignment 0.015 in, Durometer Hardness 55D, Axial Motion 0.02 mm, Angular Misalignment 0.5 Degrees , For Minimum Hub Bore 1/4 in, Application Close Coupling L-Type, Color Tan, Compatible Hub Manufacturer Part Number L090, L095, Fail Safe Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Pressure Switch (CW209300AV)
- CONTINENTAL Air Hose, 3/8" ID x 150 ft., Black (IGBK03825-150-G)
- GAST Fil/Muff 64Oz Glass 1 Npt Sp Ad560 (AD560)
- D&D 41" Outside Length, 1/2" Top Width, 1 Ribs (A39/4L410)
- DAYTON Jaw Coupling Insert, L150, Hytrel (29HZ13)
- DAYTON Jaw Coupling Insert, L190, Buna N (29HZ06)
- DAYTON Jaw Coupling Insert, L110, Buna N (29HZ12)
- DAYTON Jaw Coupling Insert, L075, Hytrel (29HZ17)
- DAYTON Jaw Coupling Insert, L110, Hytrel (29HZ14)
- DAYTON Jaw Coupling Insert, L050, Buna N (29HZ10)
- DAYTON Jaw Coupling Insert, L099/L100, Hytrel (29HZ15)
- Dayton Jaw Type Spiders